Item Comparison: SI1, MCS20W

Item

SI1 - Cable Stacker Si-1 - 3M

SI1
Cable Stacker Si-1

$0.59 Each

$147.50 (250 Each)

QTY:
Each
Add
MCS20W - Snapshot Multicable Staple 20/Bag - Gardner Bender

MCS20W
Snapshot Multicable Staple 20/Bag

$0.57 Each

$45.60 (80 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 44,325 5,600
Vendor 3M Gardner Bender
Catalog Number SI1 MCS20W
Manufacturer Number 7000132935 MCS20W
Category Distribution Devices - Cable Hanging MGMT & Accy Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets
Classification Fasteners Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39120000 - Electrical equipment and components and supplies 31162404 - Hardware staples
UPC/EAN/GTIN 00054007495543 00032076057633
Weight per package 0.0028 (lbs/each) 0.71 (lbs/each)
Description SI1 Cable Stacker Si-1
Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 In (Round Wire) Diameter, 0.03 LB
MCS20W Snapshot Multicable Staple 20/Bag
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 LB
Minimum Order QTY 25 Units 20 Units
Unit/Foot $0.59 (Each) $0.57 (Each)
Carton/Reel $147.50 (250 Each) $11.40 (20 Each)
Standard Packaging/Reel $147.50 (250 Each) $45.60 (80 Each)
Material Polypropylene Polypropylene
Color White -
Finish - Zinc Plated
Diameter 0.3 in (Round Wire) -
Description CABLE STACKER SI-1 SNAPSHOT MULTICABLE STAPLE 20/BAG
extra long description 3M 7000132935 3M™ Cable Stackers -
Features 3M™ Cable Stackers are made of plastic and feature a convenient design that is easy to install. RoHS 2011/65/EU Compliant. The Gardner Bender MultiCable Staples organize and secure multiple cable runs on a stud.
Long Description Cable Stacker, #14/2 to #10/2 AWG (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 in (Round Wire) Diameter, 0.03 lb Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 lb
Product Type 3M™ Cable Stackers Cable Staple
Short Description Cable Stacker, 14/2 to 10/2 (Flat) awg, White Cable Staple, Polypropylene, 20PK
Special Features Cable Tie Type Stacker;Color Natural White;Temperature Rating -40 to 194 Deg F -
Compatible Wire Size #14/2 to #10/2 AWG (Flat) -
for use with Cable -
package quantity 25 CT;250 CA 20 PK
Standards Met RoHS Compliant;cUL Listed cUL Listed;RoHS Compliant
Made in USA yes yes
Brand Minnesota Mining (3M) GB Electrical
Manufacturers Part Number SI-1 MCS-20W
Category Description FASTENERS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Stacker -
minimum qty 25 20
Weight 0.03 lb 4 lb
Application centers multiple cables on a 2 X 4 framing member, allowing simplified compliance with article 300-4-(d) of the National Electrical Code -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat