Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Copper |
Catalog Number |
SJE00W123BK250 |
55808701 |
Manufacturer Number |
55039604 |
55808701 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Sjow Sjowa Sjoow 300V Cord & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121636 - Power cord
|
UPC/EAN/GTIN |
00032886038907 |
00032886081095 |
Weight per package |
0.116 (lbs/ft) |
1 (lbs/ft) |
Description |
SJE00W123BK250 12/3 Sjeoow 300V Black Cord 250' Box
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 Operating Temperature, 0.116 LB/MFT
|
55808701 Sjoow 12/3 Black 250'
Southwire Type Sjoow Flexible Cords Ul/ Csa Listed Are Permitted For Use As Specified By Article 400 and Related Articles Of The 2014 National Electrical Code. The Cable Is Rated -40°C to 90°C, Water, Oil, and Weather Resistant, Designed For Hard Usage On Industrial Equipment, Heavy Tools, Battery Chargers, Portable Lights Welding Leads, Marine Dockside Power, Power Extensions and Mining Applications.
|
|
Minimum Order QTY |
250 |
1 Unit |
Unit/Foot |
$1.61 (Foot) |
$1.19 (Foot) |
Carton/Reel |
$403.56 (250 Feet) |
$1.19 (1 Feet) |
Standard Packaging/Reel |
$403.56 (250 Feet) |
$1.19 (1 Feet) |
|
Conductor Size |
#12 AWG |
12 |
insulation |
- |
EPDM |
Number of Conductors |
- |
3 |
Voltage Rating |
300 V |
300 |
|
Color |
Black;Green;White |
Black |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic |
- |
Jacket Material |
Thermoplastic |
- |
|
Length |
- |
250 |
Overall Length |
250 ft |
- |
|
Construction |
- |
CPE JACKET |
Description |
12/3 SJEOOW 300V BLACK CORD 250' BOX |
SJOOW 12/3 BLACK 250' |
extra long description |
SWC 55039604 12-65 CU 3/C BLACK/WHI |
SWC 55808701 12-65 2/C CU SJOOW BLA |
Long Description |
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.435 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 Operating Temperature, 0.116 lb/mft |
Southwire Type SJOOW Flexible Cords UL/ CSA listed are permitted for use as specified by Article 400 and related articles of the 2014 National Electrical Code. The cable is rated -40°C to 90°C, water, oil, and weather resistant, designed for hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications. |
Product Type |
Portable Cord |
12-65 2/C Cu Sjoow Black 90(D)C 300V Ul/Csa |
Short Description |
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length |
- |
|
connector |
- |
N/A |
core |
- |
12 |
Core Strands |
65/30 mm |
- |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.03 in |
- |
Maximum Operating Temperature |
+105 |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-50 °C |
- |
Number of Outlets |
- |
N/A |
outside diameter |
0.435 in |
0.435 |
Plug Type |
- |
N/A |
Solid/Strand |
Stranded |
- |
Standards Met |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
- |
strands |
- |
65 |
|
|
Brand |
Cables & Cords |
Copper |
Manufacturers Part Number |
233280408 |
55808701 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
- |
Type |
- |
SJOOW |
|
Package Type |
Reel |
- |
Weight |
0.116 lb/mft |
35.05 |
|
Application |
- |
FLEXCORD |
standard |
- |
UL62 |