Nacogdoches |
500 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SJEW123BK250 |
SJEW123BK1000 |
Manufacturer Number |
55039604 |
55039602 |
Category |
300V General Duty Cord & Cable -
SJ-Sje
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886038907 |
00032886038891 |
Weight per package |
0.13 (lbs/ft) |
0.13 (lbs/ft) |
Description |
SJEW123BK250 12/3 Sjew 300V Black Cord 250' Reel
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.13 LB/MFT
|
SJEW123BK1000 12/3 Sjew 300V Black Cord 1000' Reel
12-65 Cu 3/C Black/White/Green Sjeoow Seoprene Black 105C 300V Poly 1000 FT
|
|
Minimum Order QTY |
250 |
1,000 |
Unit/Foot |
$1.48 (Foot) |
$1.66 (Foot) |
Carton/Reel |
$369.94 (250 Feet) |
$1,662.84 (1000 Feet) |
Standard Packaging/Reel |
$369.94 (250 Feet) |
$1,662.84 (1000 Feet) |
|
Conductor Size |
#12 AWG |
- |
Voltage Rating |
300 V |
- |
|
Color |
Black;Green;White |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic |
- |
Jacket Material |
Thermoplastic |
- |
|
|
Description |
12/3 SJEW 300V BLACK CORD 250' REEL |
12/3 SJEW 300V BLACK CORD 1000' REEL |
extra long description |
SWC 55039604 12-65 CU 3/C BLACK/WHI |
SWC 55039602 12-65 CU 3/C BLACK/WHI |
Long Description |
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.435 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.13 lb/mft |
12-65 CU 3/C BLACK/WHITE/GREEN SJEOOW SEOPRENE BLACK 105C 300V POLY 1000 FT |
Product Type |
Portable Cord |
12-65 Cu 3/C Black/White/Green Sjeoow Seoprene Black 105C 30 |
Short Description |
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length |
- |
|
Core Strands |
65/30 mm |
- |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.031 in |
- |
Maximum Operating Temperature |
+90 °C (UL);+60 °C (CSA) |
- |
media |
Yes |
Yes |
outside diameter |
0.435 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
233880408 |
55039602 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
Package Type |
Reel |
- |
Weight |
0.13 lb/mft |