Nacogdoches |
500 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SJEW123BK250 |
SJEW123PCS |
Manufacturer Number |
55039604 |
233880408 |
Category |
300V General Duty Cord & Cable -
SJ-Sje
|
300V General Duty Cord & Cable -
SJ-Sje
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886038907 |
N/A |
Weight per package |
0.13 (lbs/ft) |
0.13 (lbs/ft) |
Description |
SJEW123BK250 12/3 Sjew 300V Black Cord 250' Reel
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.13 LB/MFT
|
SJEW123PCS 12/3 Sjew 300V Black Cord PCS
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.124 LB/MFT
|
|
Minimum Order QTY |
250 |
10 Units |
Unit/Foot |
$1.48 (Foot) |
$1.66 (Foot) |
Carton/Reel |
$369.94 (250 Feet) |
$1.66 (1 Feet) |
Standard Packaging/Reel |
$369.94 (250 Feet) |
$1.66 (1 Feet) |
|
Conductor Size |
#12 AWG |
#12 AWG |
Number of Conductors |
- |
3 |
Stranding |
- |
65/30 STRANDS |
Voltage Rating |
300 V |
300 V |
|
Color |
Black;Green;White |
Black;Green;White |
Color Code |
- |
BLACK, WHITE, GREEN |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic |
Thermoplastic |
Jacket Color |
- |
BLACK |
Jacket Material |
Thermoplastic |
Thermoplastic |
|
Length |
- |
250 ft |
Outer Diameter |
- |
0.428 Inch |
Overall Length |
250 ft |
250 ft |
|
Additional Information |
- |
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 25 Ampere; Insulation Thickness 0.031 Inch |
Commodity Description |
- |
Sj-Sje-300v Cord & Cable |
Description |
12/3 SJEW 300V BLACK CORD 250' REEL |
12/3 SJEW 300V BLACK CORD PCS |
extra long description |
SWC 55039604 12-65 CU 3/C BLACK/WHI |
SJEW TYPE; 250 FT; 0.428 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL PA |
Long Description |
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.435 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.13 lb/mft |
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.435 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.124 lb/mft |
Product Type |
Portable Cord |
Portable Cord |
Short Description |
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length |
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length |
|
Core Strands |
65/30 mm |
65/30 mm |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
Insulation Thickness |
0.031 in |
0.031 in |
Maximum Operating Temperature |
+90 °C (UL);+60 °C (CSA) |
+90 °C (UL);+60 °C (CSA) |
media |
Yes |
- |
outside diameter |
0.435 in |
0.435 in |
Solid/Strand |
Stranded |
Stranded |
Standards Met |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
233880408 |
233880408 |
Model |
- |
233 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
SJEW |
|
Package Type |
Reel |
Reel |
Weight |
0.13 lb/mft |
0.124 lb/mft |
|
Application |
- |
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting |
Approval |
- |
UL 62, CSA C22.2, MSHA |
Temperature Rating |
- |
-40 TO 90 DEG C |