Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Westgate |
Westgate |
Catalog Number |
SL20W30KWHD |
SL20WWHT30K |
Manufacturer Number |
SL-20W-30K-WH-D |
SL20WWHT30K |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00845060020496 |
00845060044683 |
Weight per package |
1.55 (lbs/each) |
2 (lbs/each) |
Description |
SL20W30KWHD 20W 30K WHT Led Double FLD 1900LM
Dimmable Led Flood Lights
|
SL20WWHT30K *Delisted* 20W 30K WT Led Double Flood
Led Security Light, Die-Cast Aluminum, 90 to 135 V Ac, 20 W, 80, 1500 LM Brightness (Lumens), 3000 K, Powder Coat, White, 6.1 In Length, 4.33 In Height, 2 Lamps, +104 °F Operating Temperature, -4 °F Operating Temperature, 70000 H Average Life, 7 Yr Warranty, 2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.04 (Each) |
$39.04 (Each) |
Carton/Reel |
$51.04 (1 Each) |
$39.04 (1 Each) |
Standard Packaging/Reel |
$51.04 (1 Each) |
$39.04 (1 Each) |
|
Lamp Type |
- |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
- |
2 |
Voltage Rating |
- |
90 to 135 V ac |
Wattage |
- |
20 W |
|
Color |
- |
White |
Color Rendering Index |
- |
80 |
color temperature |
- |
3000 k |
Finish |
white |
Powder Coat |
Style |
Transitional |
Transitional |
|
Height |
- |
4.33 in |
Length |
- |
6.1 in |
|
Description |
20W 30K WHT LED DOUBLE FLD 1900LM |
*DELISTED* 20W 30K WT LED DOUBLE FLOOD |
Long Description |
DIMMABLE LED FLOOD LIGHTS |
LED Security Light, Die-Cast Aluminum, 90 to 135 V ac, 20 W, 80, 1500 lm Brightness (Lumens), 3000 K, Powder Coat, White, 6.1 in Length, 4.33 in Height, 2 Lamps, +104 °F Operating Temperature, -4 °F Operating Temperature, 70000 h Average Life, 7 yr Warranty, 2 lb |
Product Type |
Led Flood Lights |
Security Light |
Short Description |
- |
LED Security Light, Die-Cast Aluminum, 90 to 135 VAC |
|
average life |
- |
70000 h |
Brightness (Lumens) |
- |
1500 lm |
Category |
Exterior |
Exterior |
ip rating |
- |
IP65 |
Maximum Operating Temperature |
- |
+104 °F |
Minimum Operating Temperature |
- |
-4 °F |
package quantity |
- |
1 ct |
Safety Rating |
ETL |
B4A |
Standards Met |
- |
cETLus Listed;DLC Listed |
Voltage |
120.00 LBS |
90.00 LBS |
Warranty |
- |
7 yr |
|
Brand |
Westgate |
Westgate |
Manufacturers Part Number |
SL-20W-30K-WH-D |
SL-20W-WHT-30K |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Spot Lights |
Spot Lights |
|
|
Application |
- |
Doorway;Pathway;Alleys |