Item Comparison: SL3, 143

Item

SL3 - 1" Sealing Locknut - Eaton

SL3
1" Sealing Locknut

$3.5486 Each

$88.72 (25 Each)

QTY:
Each
Add
143 - 1-1/4" Clamp Type Entr Cap - Arlington

143
1-1/4" Clamp Type Entr Cap

$8.8714 Each

$221.78 (25 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 12,332 20
Vendor Eaton Arlington
Catalog Number SL3 143
Manufacturer Number SL3 143
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Aluminum
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs PVC Spacers
UNSPSC 39131707 - Electrical conduit coupling 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564320032 00018997001436
Weight per package 0.04 (lbs/each) 0.42 (lbs/each)
Description SL3 1" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1 In Trade Size, 0.04 LB/Ea
143 1-1/4" Clamp Type Entr Cap
1-1/4" Aluminum Entrance Cap, Clamp On Type For Rigid Imc and Emt. Hole Sizes 2 At .42 and 3 At .63.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.55 (Each) $8.87 (Each)
Carton/Reel $3.55 (1 Each) $44.36 (5 Each)
Standard Packaging/Reel $88.72 (25 Each) $221.78 (25 Each)
connection Threaded -
Material Steel Aluminum
Color - Silver
Finish Zinc Plated Silver
Size - L(3.370) x W(4.250) x H(2.936)
Description 1" SEALING LOCKNUT 1-1/4" CLAMP TYPE ENTR CAP
extra long description MIDWEST SL3 1 SEALING LOCKNUT ARL 143 1-1/4" CLAMP-ON CAP
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Steel, 1 in Trade Size, 0.04 lb/EA 1-1/4" Aluminum entrance cap, clamp on type for rigid IMC and EMT. Hole Sizes 2 at .42 and 3 at .63.
Product Type 1 Sealing Locknut 1-1/4" Clamp-On Cap
Short Description Sealing Locknut, 2", Zinc Plated, Steel -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight -
Cable Entry - Silver
dimensions 3.4200 IN X 1.1200 IN X 0.7000 IN -
for use with Rigid Conduit;IMC Conduit -
package quantity 25 PK;1 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Cooper Crouse-Hinds Arlington Industries
Manufacturers Part Number SL3 -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs PVC SPACERS
Type Sealing Locknut Clamp-On
Trade Size 1 in 1-1/4
Weight 0.04 lb/EA -
Application Commercial Rigid/IMC/EMT Cable
Enclosure NEMA 2/3/3R/4/4X/12 Aluminum
standard UL, CSA, CUL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat