Item Comparison: SL4, SL4

Item

SL4 - 1-1/4" Sealing Locknut - Eaton

SL4
1-1/4" Sealing Locknut

$6.4357 Each

$160.89 (25 Each)

QTY:
Each
Add
SL4 - 1-1/4"""" Sealing Locknut STL - Amfico

SL4
1-1/4"""" Sealing Locknut STL

$6.18 Each

$154.50 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,944 153
Vendor Eaton Amfico
Catalog Number SL4 SL4
Manufacturer Number SL4 SL-4
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39131707 - Electrical conduit coupling 31161716 - Locknuts
UPC/EAN/GTIN 00784564320049 00662364181254
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description SL4 1-1/4" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1-1/4 In Trade Size, 0.05 LB/Ea
SL4 1-1/4"""" Sealing Locknut STL
1-1/4" Sealing Locknut Steel Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.44 (Each) $6.18 (Each)
Carton/Reel $6.44 (1 Each) $6.18 (1 Each)
Standard Packaging/Reel $160.89 (25 Each) $154.50 (25 Each)
connection Threaded -
Material Steel -
Finish Zinc Plated -
Description 1-1/4" SEALING LOCKNUT 1-1/4"""" SEALING LOCKNUT STL
extra long description MIDWEST SL4 1 1/4 SEALING LOCKNUT AMFICO SL-4 1-1/4" Sealing Locknut
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Steel, 1-1/4 in Trade Size, 0.05 lb/EA 1-1/4" Sealing Locknut Steel USA
Product Type 1 1/4 Sealing Locknut 1-1/4" Sealing Locknut STL
Short Description Sealing Locknut, 2", Zinc Plated, Steel -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight -
dimensions 3.3300 IN X 1.0800 IN X 0.7000 IN -
for use with Rigid Conduit;IMC Conduit -
package quantity 25 PK;1 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Cooper Crouse-Hinds American Fittings Corp
Manufacturers Part Number SL4 SL-4
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Sealing Locknut -
Trade Size 1-1/4 in -
Weight 0.05 lb/EA -
Application Commercial -
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL, CSA, CUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat