Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Littelfuse |
Catalog Number |
SC30 |
SLC30 |
Manufacturer Number |
SC-30 |
SLC030 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121609 - Midget fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712250306 |
00079458420739 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
SC30 30A 480V TD Class G Fuse
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 30 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 300 VDC, 100 Kaic At 480 Vac, Standard, 480 V, 300 VDC
|
SLC30 30A 600V TD Class G Fuse
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Additional Time-Delay Over Competitive Products Which Increases System Reliability. Compact Class G Fuses Were The First Fuse Series to Approach Midget Fuse Dimensions and Meet Nec Requirements For Branch-Circuit Protection. The Unique Dimensions Of SLC Series Class G Fuses Prevents Insertion Of Lower Voltage Fuses In Class G Fuse Holders. The Fuse’S Varying Length Prevents Insertion Of Higher Ampere Rated Fuses In Fuse Holders Desi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.66 (Each) |
$0.00 (Each) |
Carton/Reel |
$236.60 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$236.60 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
- |
connection |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
interrupt rating |
100000 Amp (RMS Symmetrical), 10000 Amp (DC) |
- |
Voltage Rating |
480//300 |
- |
|
Color |
0.56 In Diameter X 2.00 In Length |
- |
Style |
ATLAS AMERICAN LIGHTING |
- |
|
Size |
0.56 In Diameter X 2.00 In Length |
- |
|
Description |
30A 480V TD CLASS G FUSE |
30A 600V TD CLASS G FUSE |
extra long description |
BUSS SC-30 BUSS SC FUSE CLASS G CLA |
LFSE SLC030 FUS 480V MED T/D CLASS |
Features |
Bussmann's SC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection need. SC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing |
- |
Long Description |
Eaton Bussmann series SC fuse, Current-limiting time-delay fuse, Rejection style, 30 A, Class G, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 10 kAIC at 300 Vdc, 100 kAIC at 480 Vac, Standard, 480 V, 300 Vdc |
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders desi |
Product Type |
Buss SC Fuse Class G Class G |
Fus 480V Med T/D Class G 30a |
Special Features |
Rejection Style |
Time-Delay |
|
class |
G |
- |
Coil Voltage |
Thermoplastic bodyTin-plated bifurcated copper terminal |
- |
dimensions |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
media |
Yes |
- |
|
Brand |
Eaton |
Littelfuse |
Manufacturers Part Number |
SC-30 |
SLC030 |
sub brand |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS G |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Branch Circuit |
standard |
RoHS Compliant |
Standard 248-5 UL Listed/CSA |
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
Call nearest store for Item Price
|