Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
SMCBL122BRGY |
MC122BLUEWGBR250 |
Manufacturer Number |
57109801 |
55276801 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886875588 |
00032886054020 |
Weight per package |
0.105 (lbs/ft) |
0.105 (lbs/ft) |
Description |
SMCBL122BRGY 12/2 WG MC Sol BR/Gy/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Gray, Brown and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
|
MC122BLUEWGBR250 12/2 WG MC Sol BR/Gy/GN Steel Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$0.72 (Foot) |
$0.72 (Foot) |
Carton/Reel |
$181.07 (250 Feet) |
$181.07 (250 Feet) |
Standard Packaging/Reel |
$181.07 (250 Feet) |
$181.07 (250 Feet) |
|
Conductor Size |
#12 AWG |
12 |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 V |
600V |
|
Color |
Gray;Brown;Green |
- |
Conductor Material |
Copper |
CU |
Insulation Material |
Thermoplastic |
- |
Jacket Material |
PVC |
- |
|
Length |
250 |
250 |
Overall Length |
250 ft |
- |
|
Description |
12/2 WG MC SOL BR/GY/GN STEEL ARMOR 250' |
12/2 WG MC SOL BR/GY/GN STEEL ARMOR 250' |
extra long description |
SWC 57109801 Blue Steel Armor Type |
SWC 55276801 Blue Armorlite Type MC |
Long Description |
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Gray, Brown and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
Product Type |
Blue Steel Armor Type MC |
Blue Armorlite Type MC |
Short Description |
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
outside diameter |
0.475 in |
0.4746 |
Solid/Strand |
Solid |
- |
Standards Met |
UL 83;UL 1569;UL 1685 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
57109801 |
55276801 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC |
|
minimum qty |
250 |
- |
Status |
- |
Inactive |
|
Package Type |
Coil |
- |
Weight |
142 lb/mft |
25.14675 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |