Item Comparison: SMCBL122PRGY, MC122BLUEWGPR250

Item

SMCBL122PRGY - 12/2 WG MC Sol PR/Gy/GN Steel Armor 250' - Flexible Conduit

SMCBL122PRGY
12/2 WG MC Sol PR/Gy/GN Steel Armor 250'

$0.72427 Foot

$181.07 (250 Feet)

QTY:
Feet
Add
MC122BLUEWGPR250 - 12/2 WG MC Sol PR/Gy/GN Steel Armor 250' - Flexible Conduit

MC122BLUEWGPR250
12/2 WG MC Sol PR/Gy/GN Steel Armor 250'

$0.72427 Foot

$181.07 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 5,500 5,500
Vendor Flexible Conduit Flexible Conduit
Catalog Number SMCBL122PRGY MC122BLUEWGPR250
Manufacturer Number 57110801 55376901
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886875687 00032886065361
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description SMCBL122PRGY 12/2 WG MC Sol PR/Gy/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Purple, Gray and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
MC122BLUEWGPR250 12/2 WG MC Sol PR/Gy/GN Steel Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.72 (Foot) $0.72 (Foot)
Carton/Reel $181.07 (250 Feet) $181.07 (250 Feet)
Standard Packaging/Reel $181.07 (250 Feet) $181.07 (250 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 2 2
Voltage Rating 600 V 600V
Color Purple;Gray;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic -
Jacket Material PVC -
Length 250 250
Overall Length 250 ft -
Description 12/2 WG MC SOL PR/GY/GN STEEL ARMOR 250' 12/2 WG MC SOL PR/GY/GN STEEL ARMOR 250'
extra long description SWC 57110801 Blue Steel Armor Type SWC 55376901 Blue Armorlite Type MC
Long Description Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Purple, Gray and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type Blue Steel Armor Type MC Blue Armorlite Type MC
Short Description Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green -
Maximum Operating Temperature +90 °C -
media Yes Yes
outside diameter 0.475 in 0.4746
Solid/Strand Solid -
Standards Met UL 83;UL 1569;UL 1685 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 57110801 55376901
Category Description BX & MC BX & MC
Type MC MC
Status - Inactive
Package Type Coil -
Weight 142 lb/mft 25.14675
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat