Item Comparison: SMCBL122PRGY, MCS122BLUEWGPR

Item

SMCBL122PRGY - 12/2 WG MC Sol PR/Gy/GN Steel Armor 250' - Flexible Conduit

SMCBL122PRGY
12/2 WG MC Sol PR/Gy/GN Steel Armor 250'

$0.70713 Foot

$176.78 (250 Feet)

QTY:
Feet
Add
MCS122BLUEWGPR - 12/2 WG MC Sol PR/Gy/GN Steel Armor 250' - Flexible Conduit

MCS122BLUEWGPR
12/2 WG MC Sol PR/Gy/GN Steel Armor 250'

$0.70713 Foot

$176.78 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 12,000 12,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number SMCBL122PRGY MCS122BLUEWGPR
Manufacturer Number 57110801 57110801
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886875687 00032886875687
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description SMCBL122PRGY 12/2 WG MC Sol PR/Gy/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Purple, Gray and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
MCS122BLUEWGPR 12/2 WG MC Sol PR/Gy/GN Steel Armor 250'
Blue Steel Armor Type MC
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.71 (Foot) $0.71 (Foot)
Carton/Reel $176.78 (250 Feet) $176.78 (250 Feet)
Standard Packaging/Reel $176.78 (250 Feet) $176.78 (250 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 2 2
Voltage Rating 600 V 600V
Color Purple;Gray;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic -
Jacket Material PVC -
Length 250 250
Overall Length 250 ft -
Description 12/2 WG MC SOL PR/GY/GN STEEL ARMOR 250' -
extra long description SWC 57110801 Blue Steel Armor Type SWC 57110801 Blue Steel Armor Type
Long Description Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Purple, Gray and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft Blue Steel Armor Type MC
Product Type Blue Steel Armor Type MC Blue Steel Armor Type MC
Short Description Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green -
Maximum Operating Temperature +90 °C -
media Yes Yes
outside diameter 0.475 in 0.4746
Solid/Strand Solid -
Standards Met UL 83;UL 1569;UL 1685 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 57110801 57110801
Category Description BX & MC BX & MC
Type MC MC
Status - Inactive
Package Type Coil -
Weight 142 lb/mft 35.5345
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat