Item Comparison: SMD6R69SWH, 8556WH

Item

SMD6R69SWH - 6" 9W Led Round Surface Mount CCT Selectable - Halo

SMD6R69SWH
6" 9W Led Round Surface Mount CCT Selectable

$39.59 Each

$237.54 (6 Each)

QTY:
Each
Add
8556WH - Surface Mount 6" Led - SPC

8556WH
Surface Mount 6" Led

$28.9299 Each

$28.93 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 452 0
Vendor Halo SPC
Catalog Number SMD6R69SWH 8556WH
Manufacturer Number SMD6R69SWH 8556WH
Category Enhanced Commodity Codes - Lighting Led Lighting - Led Architectural & Specificat
Classification Led Architectural & Specification Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111530 - Commercial downlighting fixture -
UPC/EAN/GTIN 00080083020942 N/A
Weight per package 1.799 (lbs/each) 0
Description SMD6R69SWH 6" 9W Led Round Surface Mount CCT Selectable
6" Round Surface Mount Downlight, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
8556WH Surface Mount 6" Led
Led J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 H Average Life, E26 Base Type, 1000 LM;850 LM Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 In Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 In Height, E26 Base Adapter;Torsion Spring Includes, Led Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable For Use In Wet
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.59 (Each) $28.93 (Each)
Carton/Reel $39.59 (1 Each) $28.93 (1 Each)
Standard Packaging/Reel $237.54 (6 Each) $28.93 (1 Each)
amperage rating 0.08A at 120V -
Lamp Type LED LED
Material - Spun Aluminum;Polycarbonate (Lens)
Number of Lamps 1 -
Voltage Rating 120V 120 V;277 V
Base Type - E26
Color - White
Color Rendering Index - 80;90
color temperature - 3000 K;4000 K
Finish - Frosted (Lens);White
Style (blank) -
Diameter - 7-3/8 in
Height - 1-1/4 in
Description 6" 9W LED ROUND SURFACE MOUNT CCT SELECTABLE SURFACE MOUNT 6" LED
extra long description CLS SMD6R69SWH HALO SMD6 RD SELECT -
Features - The 8556 is a 6” LED Disc Light that makes upgrading to an energy efficient LED down light solution easier than ever. Flexible for use in both retrofit and new construction applications, and suitable for use in wet locations, this is an ideal choice for most any residential or light-commercial application.
Long Description 6" Round Surface Mount Downlight,600 Lumen Series,90CRI, 2700K - 5000K Field Selectable CCT,Matte White finish LED J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 h Average Life, E26 Base Type, 1000 lm;850 lm Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 in Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 in Height, E26 Base Adapter;Torsion Spring Includes, LED Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable for Use in Wet
Product Type Halo SMD6 RD Select 90CRI 600LM LD LED J-Box Low Profile Disk
Short Description - LED J-Box Low Profile Disk, 15 W, Spun Aluminum;Polycarbonate (Lens), 1 CT
Special Features 1/2" ultra-low profile lens downlight with wide distribution Suitable for Use in Wet Location
average life - 50000 h
Brightness (Lumens) - 850 lm;1000 lm
dimmable - Yes
includes - Torsion Spring;E26 Base Adapter
Mounting Type - Bracket Mount
package quantity - 1 ct
Socket Type N/A -
Standards Met - cCSAus Certified;NEC 410.16(C) Compliant
Total Wattage - 15 W
Brand HALO ROYAL PACIFIC, LTD.
Manufacturers Part Number SMD6R69SWH 8556WH
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type SMD6 LED -
Status - Inactive
Application lighting Retrofit and New Construction Application;Residential or Light-Commercial Application
Energy Star - yes
Mounting Ceiling/Wall Mount -
standard cULus Listed;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;NFPA;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;LM79/LM80 Compliant;Title 20 Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat