Item Comparison: SPHB1224SEMUNVL8, LHB24UNVL840CDU

Item

SPHB1224SEMUNVL8 - 82/123/164W Led High Bay 4K/5K 12800-24000LM - Cooper Lighting Solutions

SPHB1224SEMUNVL8
82/123/164W Led High Bay 4K/5K 12800-24000LM

$148.49 Each

$148.49 (1 Each)

QTY:
Each
Add
LHB24UNVL840CDU - *Delisted* 172W Led High Bay 40K 24, 000LM 120/277V - Metalux

LHB24UNVL840CDU
*Delisted* 172W Led High Bay 40K 24, 000LM 120/277V

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 204 11
Vendor Cooper Lighting Solutions Metalux
Catalog Number SPHB1224SEMUNVL8 LHB24UNVL840CDU
Manufacturer Number SPHB1224SEMUNVL84050CDSPIU LHB-24-UNV-L840-CD-U
Category Unassigned Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC - 39111533 - Fluorescent strip
UPC/EAN/GTIN 080083289264 00080083859245
Weight per package 8 (lbs/each) 11 (lbs/each)
Description SPHB1224SEMUNVL8 82/123/164W Led High Bay 4K/5K 12800-24000LM
LHB24UNVL840CDU *Delisted* 172W Led High Bay 40K 24, 000LM 120/277V
Led Linear High Bay, 24K Lumens, 4000K, 120/277V Dim Driver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $148.49 (Each) $0.00 (Each)
Carton/Reel $148.49 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $148.49 (1 Each) $0.00 (1 Each)
amperage rating - 0.632 at 277V
Ballast Type - N/A
Lamp Type - LED
Number of Lamps - N/A
Voltage Rating - 120/277V
Style - (blank)
Description 82/123/164W LED HIGH BAY 4K/5K 12800-24000LM *DELISTED* 172W LED HIGH BAY 40K 24,000LM 120/277V
extra long description - CLS LHB-24-UNV-L840-CD-U LINEAR HB,
Long Description - LED Linear High Bay, 24K Lumens, 4000K, 120/277V Dim Driver
Product Type - Linear HB, 24K Lumen, 120-277V, 4000K
Special Features - 13 inch width in 2ft and 4ft lengths
Socket Type - N/A
Brand Cooper Lighting Solutions METALUX
Manufacturers Part Number SPHB1224SEMUNVL84050CDSPIU LHB-24-UNV-L840-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type - INDUSTRIAL
Application - lighting
Mounting - Suspended
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat