Item Comparison: SPHB1224SEMUNVL8, LHBS1218UNVL8405

Item

SPHB1224SEMUNVL8 - 82/123/164W Led High Bay 4K/5K 12800-24000LM - Cooper Lighting Solutions

SPHB1224SEMUNVL8
82/123/164W Led High Bay 4K/5K 12800-24000LM

$148.49 Each

$148.49 (1 Each)

QTY:
Each
Add
LHBS1218UNVL8405 - 85/126W Led High Bay 4K/5K 13000-18000LM - Metalux

LHBS1218UNVL8405
85/126W Led High Bay 4K/5K 13000-18000LM

$145.69 Each

$145.69 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 212 0
Vendor Cooper Lighting Solutions Metalux
Catalog Number SPHB1224SEMUNVL8 LHBS1218UNVL8405
Manufacturer Number SPHB1224SEMUNVL84050CDSPIU LHBS-1218-UNV-L84050-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC - 39111533 - Fluorescent strip
UPC/EAN/GTIN 080083289264 00080083274741
Weight per package 8 (lbs/each) 3.7 (lbs/each)
Description SPHB1224SEMUNVL8 82/123/164W Led High Bay 4K/5K 12800-24000LM
LHBS1218UNVL8405 85/126W Led High Bay 4K/5K 13000-18000LM
Linear Lensed High Bay Selectable, 12K and 18K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT Select, 0-10V Dimming Driver, Unit Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $148.49 (Each) $145.69 (Each)
Carton/Reel $148.49 (1 Each) $145.69 (1 Each)
Standard Packaging/Reel $148.49 (1 Each) $145.69 (1 Each)
amperage rating - 0.45A at 277V
Lamp Type - LED
Voltage Rating - 120-277V
Style - (blank)
Description 82/123/164W LED HIGH BAY 4K/5K 12800-24000LM 85/126W LED HIGH BAY 4K/5K 13000-18000LM
extra long description - CLS LHBS-1218-UNV-L84050-U LINEAR H
Long Description - Linear Lensed High Bay Selectable, 12K and 18K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT select, 0-10V Dimming Driver, Unit Pack
Product Type - Linear HB, 12K18K LM, Unv, 4K/5K
Special Features - Superior performance: Up to 36,000 lumens and 160 lm/W
Socket Type - N/A
Brand Cooper Lighting Solutions METALUX
Manufacturers Part Number SPHB1224SEMUNVL84050CDSPIU LHBS-1218-UNV-L84050-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type - INDUSTRIAL
Application - lighting
Mounting - Suspended
standard - UL Listed;DLC Certified;Title 24 Compliant;ISO Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat