Item Comparison: 93071, SS1

Item

93071 - Wallplate 1G Toggle STD SS - Eaton

93071
Wallplate 1G Toggle STD SS

$2.92 Each

$292.00 (100 Each)

QTY:
Each
Add
SS1 - Smooth 302SS 1G Toggle - Legrand-Pass & Seymour

SS1
Smooth 302SS 1G Toggle

$2.6365 Each

$527.30 (200 Each)

QTY:
Each
Add
Nacogdoches 0 34
All Stores 3,461 3,809
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 93071 SS1
Manufacturer Number 93071-BOX1 SS1
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664747250 00785007129007
Weight per package 0.13 (lbs/each) 0.1394 (lbs/each)
Description 93071 Wallplate 1G Toggle STD SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
SS1 Smooth 302SS 1G Toggle
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, Stainless Steel, Silver, Brushed, 0.12363 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.92 (Each) $2.64 (Each)
Carton/Reel $29.20 (10 Each) $52.73 (20 Each)
Standard Packaging/Reel $292.00 (100 Each) $527.30 (200 Each)
insulation - Bare
Material - Stainless Steel
Number of Gangs - 1
Color - Silver
Finish - Brushed
Size - 7.8 in
Thickness - 0.032 in
Description WALLPLATE 1G TOGGLE STD SS SMOOTH 302SS 1G TOGGLE
extra long description EWD 93071-BOX1 Wallplate 1G Toggle P&S SS1 SMOOTH 302SS 1G TOGGLE
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Smooth Metal Wall Plate 1gang Toggle 302/304 Stainless Steel
Long Description Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Single- gang, Standard, ED Box1 Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, Stainless Steel, Silver, Brushed, 0.12363 lb
Product Type Wallplate 1G Toggle STD SS Smooth 302SS 1G Toggle
Short Description - 1 Gang, Switch, Wall Plate, Stainless Steel
Special Features Stainless steel This Alloy Contains 18% Chromium and 8% Nickel for Superior Resistance to Corrosion
dimensions 0.0320 IN X 2.7500 IN X 4.5000 IN 7.8 in
media Yes -
Mounting Type - Wall Mount
package quantity - 1 CT;20 PK
Standards Met - UL 514;CSA Certified;RoHS Compliant
Made in USA - yes
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 93071-BOX SS1
Category Description Commerical plates Commerical plates
Type Toggle wallplate Wall Plate
Weight - 0.12363 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
Mounting - WALL
standard CSA Certified,UL Listed,RoHS Compliant,NAFTA UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat