Item Comparison: SS11, 93696

Item

SS11 - SMTH 302SS 1G Tele 13.32 Dia Hole - Legrand-Pass & Seymour

SS11
SMTH 302SS 1G Tele 13.32 Dia Hole

$2.6365 Each

$527.30 (200 Each)

QTY:
Each
Add
93696 - Wallplate 1G With .375" Hole STD SS - Eaton

93696
Wallplate 1G With .375" Hole STD SS

$2.92 Each

$292.00 (100 Each)

QTY:
Each
Add
Nacogdoches 33 0
All Stores 659 262
Vendor Legrand-Pass & Seymour Eaton
Catalog Number SS11 93696
Manufacturer Number SS11 93696-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129120 00032664537899
Weight per package 0.1416 (lbs/each) 0.14 (lbs/each)
Description SS11 SMTH 302SS 1G Tele 13.32 Dia Hole
Single Gang, Single Telephone or Cable Outlet With Removable 13/32 Id Grommet In 17/32 Hole. Smooth 302 Stainless Steel.
93696 Wallplate 1G With .375" Hole STD SS
Eaton Telephone and Coaxial Wallplate, Stainless Steel, 0.375" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.64 (Each) $2.92 (Each)
Carton/Reel $52.73 (20 Each) $29.20 (10 Each)
Standard Packaging/Reel $527.30 (200 Each) $292.00 (100 Each)
insulation Bare -
Number of Gangs 1 -
Size 7" -
Thickness .33 -
Description SMTH 302SS 1G TELE 13.32 DIA HOLE WALLPLATE 1G WITH .375" HOLE STD SS
extra long description P&S SS11 SMTH 302SS 1G TELE 13.32 D EWD 93696-BOX Wallplate 1G with .37
Features - Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
Long Description Single gang, Single telephone or cable outlet with removable 13/32 ID grommet in 17/32 hole. Smooth 302 stainless steel. Eaton Telephone and coaxial wallplate, Stainless steel, 0.375" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box
Product Type SMTH 302SS 1G Tele 13.32 Dia Hole Wallplate 1G With .375" Hole STD SS
Special Features Stainless steel, non magnetic, appealing finish. Stainless steel
dimensions - 0.0320 IN X 2.7500 IN X 4.5000 IN
orientation Vertical -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number SS11 93696-BOX
Category Description Commerical plates Commerical plates
Type Wall Plate Telephone and coaxial wallplates
Application Residential/Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 CSA Certified,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat