Nacogdoches |
400 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
SS13 |
SS14 |
Manufacturer Number |
SS13 |
SS14 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129144 |
00785007129168 |
Weight per package |
0.1441 (lbs/each) |
0.1591 (lbs/each) |
Description |
SS13 1G Blank Stainless Box MT
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 LB
|
SS14 Smooth 302SS 1G Blank Strap
Wall Plate, 1 Gang, 7 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1462 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.64 (Each) |
$3.75 (Each) |
Carton/Reel |
$52.73 (20 Each) |
$75.05 (20 Each) |
Standard Packaging/Reel |
$527.30 (200 Each) |
$750.50 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
302/304 Stainless Steel |
302/304 Stainless Steel |
Number of Gangs |
1 |
1 |
|
Color |
Silver |
Silver |
Finish |
Brushed |
Brushed |
|
Size |
7.8 in |
7" |
Thickness |
0.032 in |
0.032 in |
|
Description |
1G BLANK STAINLESS BOX MT |
SMOOTH 302SS 1G BLANK STRAP |
extra long description |
P&S SS13 1G BLANK STAINLESS BOX MT |
P&S SS14 SMOOTH 302SS 1G BLANK STRA |
Features |
Smooth Metal Wall Plate, single gang blank box mounted and made of 302/304 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide |
Smooth Metal Wall Plate 1gang Blank Strap Mounted 302/304 Stainless Steel |
Long Description |
Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 lb |
Wall Plate, 1 Gang, 7 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1462 lb |
Product Type |
1G Blank Stainless Box MT |
Smooth 302SS 1G Blank Strap |
Short Description |
1 Gang, Switch, Wall Plate, Stainless Steel |
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" |
Special Features |
Smooth Metal Wall Plate;Single Gang Blank Box Mounted Andmade Of 302 Stainless Steel;Is Recommended for Use in Food Processing Plants;Dairies;Chemical Plants;And Other Industrial;Institutional;And Commercial Applications Where Corrosive Atmospheres Exist. It Is Constructed Of Corrosion-Resistant Stainless Steel;Brass;Aluminum;Chrome;Brushed Bronze;Or Galvanized Steel. Standard;Jumbo;And Tandem Plates Available;As Well As Special Panel Plates Up to 5-Gangs High and 10-Gangs Wide. |
Custom Punched With Over 300 Opening Style |
|
cutout |
Blank |
Blank |
dimensions |
7.8 in |
7 in |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
1 ct |
Standards Met |
UL 514;CSA Certified;RoHS Compliant |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
SS13 |
SS14 |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
Wall Plate |
|
Weight |
0.13828 lb |
0.1462 lb |
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Mounting |
WALL |
WALL |
standard |
cULus, CSA |
cULus, CSA |