Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Selecta |
Nsi |
Catalog Number |
SS20615BG |
78160TS |
Manufacturer Number |
SS206-15-BG |
78160TS |
Category |
Wiring Devices -
Miniature/Appliance WRG Dev
|
PSH BTNS, Pilot LTS, Selectr S -
Selector Switch Complete Assem
|
Classification |
Toggle Switches
|
Toggle Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00661191103606 |
00662381781604 |
Weight per package |
0 |
0.06 (lbs/each) |
Description |
SS20615BG Toggle Switch, SPDT, On/Off/On, 20A, 125VAC, 15/32" D
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPDT Contact Configuration, 1.003 X 1.315 In Size, Brass/Nickel (Toggle) Material
|
78160TS 20AMP SPDT On/Off/On Bat TGL SWTCH
On Off On - SPDT - Large Nickel Screw Connect Bat Toggle Switch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.59 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.59 (1 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$16.59 (1 Each) |
$0.00 (1 Each) |
|
actuator |
Bat |
- |
amperage rating |
20 A |
10;20 |
connection |
4714 Lm |
- |
Current Rating |
20 A |
- |
Material |
Brass/Nickel (Toggle) |
- |
Poles |
1 PH |
1 |
Terminal Type |
Screw |
- |
Voltage Rating |
125/250 V ac |
125-250 VAC |
|
Height |
- |
.687 |
Size |
1.003 x 1.315 in |
- |
Width |
- |
.634 |
|
Description |
TOGGLE SWITCH,SPDT,ON/OFF/ON,20A,125VAC,15/32" D |
20AMP SPDT ON/OFF/ON BAT TGL SWTCH |
extra long description |
- |
NSI 78160TS Toggle Switch Bat SPDT |
Features |
Bat handle type;0.634 inch width x 1.04 inch depth x 1.134 inch height size;0.687 inch toggle length;SPDT contact configuration;maintained on/maintained off/maintained on operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 10 amp at 250 volt ac current rating;screw terminal type;brass/nickel toggle material;selecta brand;mounting hole diameter 0.5 inch;power rating 3/4 hp at 125 to 250 volt ac |
ON OFF ON - SPDT - Large Nickel Screw Connect Bat Toggle Switch |
Long Description |
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V ac, SPDT Contact Configuration, 1.003 x 1.315 in Size, Brass/Nickel (Toggle) Material |
ON OFF ON - SPDT - Large Nickel Screw Connect Bat Toggle Switch |
Product Type |
Bat Handle |
Toggle Switch Bat SPDT On-Off-On 20 Amp |
Short Description |
Bat Handle, 1 Pole, Screw Terminal, Brass/Nickel (Toggle) |
- |
Special Features |
Switch, Brass/Nickel Actuator Material |
SPDT - On-Off-On - Screw Type Connectors |
|
action |
75455492400 |
Toggle Switch |
Contact Configuration |
SPDT |
SPDT |
Contact Rating |
- |
20 Amp (125 VAC) - 10 Amp (250 VAC) |
package quantity |
5 CT |
- |
Switch Type |
- |
NSI |
Warranty |
- |
1 YEAR |
|
Brand |
Selecta Products |
NSi |
Manufacturers Part Number |
SS206-15-BG |
78160TS |
|
Category Description |
TOGGLE SWITCHES |
TOGGLE SWITCHES |
Type |
TOGGLE SWITCH |
TOGGLE SWITCH |
|
Manufacturer Status |
Inactive |
- |
|
Application |
- |
Motor-Equipment Control |
Mounting |
- |
Snap Mount |
standard |
UR |
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
Call nearest store for Item Price
|