Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Selecta |
Nsi |
Catalog Number |
SS206SBG |
78210TS |
Manufacturer Number |
SS206S-BG |
78210TS |
Category |
Wiring Devices -
Miniature/Appliance WRG Dev
|
PSH BTNS, Pilot LTS, Selectr S -
Selector Switch Complete Assem
|
Classification |
Toggle Switches
|
Toggle Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00661191106157 |
00662381782106 |
Weight per package |
0 |
0.06 (lbs/each) |
Description |
SS206SBG Toggle Switch, SPST, On/Off, 20A, 125VAC, 15/32" D
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
|
78210TS 20AMP SPST On/Off Bat TGL SWTCH
On Off - SPST - 20 Amp 125 Vac Large Nickel Screw Connect Bat Toggle Switch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.30 (Each) |
$11.44 (Each) |
Carton/Reel |
$9.30 (1 Each) |
$57.20 (5 Each) |
Standard Packaging/Reel |
$9.30 (1 Each) |
$11.44 (1 Each) |
|
actuator |
Bat |
- |
amperage rating |
20 A |
10;20 |
connection |
4714 Lm |
- |
Current Rating |
20 A |
- |
Material |
Plastic (Body);Nickel Plated Brass (Toggle) |
- |
Poles |
1 PH |
1 |
Terminal Type |
Screw |
- |
Voltage Rating |
125/250 V ac |
125-250 VAC |
|
Height |
- |
.465 |
Size |
0.634 x 1.107 x 1.134 in |
- |
Width |
- |
.634 |
|
Description |
TOGGLE SWITCH,SPST,ON/OFF,20A,125VAC,15/32" D |
20AMP SPST ON/OFF BAT TGL SWTCH |
extra long description |
- |
NSI 78210TS Toggle Switch Bat SPST |
Features |
Bat handle, utility, heavy duty type;0.634 inch width x 1.04 inch depth x 1.134 inch height size;0.687 inch toggle length;spst contact configuration;maintained on/maintained off operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 12 amp at 250 volt ac current rating;plastic body material;screw terminal type;nickel plated brass toggle material;selecta brand;rohs compliant;mounting hole diameter 0.5 inch;power rating 1 hp a |
ON OFF - SPST - 20 AMP 125 VAC Large Nickel Screw Connect Bat Toggle Switch |
Long Description |
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V ac, SPST Contact Configuration, Bat Actuator, 0.634 x 1.107 x 1.134 in Size, Plastic (Body);Nickel Plated Brass (Toggle) Material |
ON OFF - SPST - 20 AMP 125 VAC Large Nickel Screw Connect Bat Toggle Switch |
Product Type |
Bat Handle |
Toggle Switch Bat SPST On-Off Screw Term |
Short Description |
Bat Handle, 1 Pole, Screw Terminal, Steel |
- |
Special Features |
Switch, Brass/Nickel Actuator Material |
SPST - On-Off - Screw Type Connectors |
|
action |
78211680354 |
Toggle Switch |
actuator type |
Bat |
- |
Contact Configuration |
SPST |
SPST |
Contact Rating |
- |
20 Amp (125 VAC) - 10 Amp (250 VAC) |
package quantity |
1 ct |
- |
Switch Type |
- |
NSI |
Warranty |
- |
1 YEAR |
|
Brand |
Selecta Products |
NSi |
Manufacturers Part Number |
SS206S-BG |
78210TS |
|
Category Description |
TOGGLE SWITCHES |
TOGGLE SWITCHES |
Type |
TOGGLE SWITCH |
TOGGLE SWITCH |
|
Manufacturer Status |
Inactive |
- |
|
Application |
- |
Motor-Equipment Control |
Mounting |
- |
Snap Mount |
standard |
UR |