Item Comparison: SS262, 93402

Item

SS262 - Smooth 302SS 2G 2 Decorator - Legrand-Pass & Seymour

SS262
Smooth 302SS 2G 2 Decorator

$7.3535 Each

$1,470.70 (200 Each)

QTY:
Each
Add
93402 - Wallplate 2G Decorator STD SS - Eaton

93402
Wallplate 2G Decorator STD SS

$5.78 Each

$578.00 (100 Each)

QTY:
Each
Add
Nacogdoches 169 0
All Stores 2,001 1,349
Vendor Legrand-Pass & Seymour Eaton
Catalog Number SS262 93402
Manufacturer Number SS262 93402-BOX1
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129533 00032664747335
Weight per package 0.158 (lbs/each) 16.2999 (lbs/each)
Description SS262 Smooth 302SS 2G 2 Decorator
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.14116 LB
93402 Wallplate 2G Decorator STD SS
Eaton Decorator / Gfci Wallplate, Stainless Steel, Decorator Cutout, Stainless Steel, Two- Gang, Standard, Ed Box1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.35 (Each) $5.78 (Each)
Carton/Reel $147.07 (20 Each) $57.80 (10 Each)
Standard Packaging/Reel $1,470.70 (200 Each) $578.00 (100 Each)
insulation Bare -
Material 302/304 Stainless Steel -
Number of Gangs 2 -
Color Silver -
Finish Brushed -
Size 7.8 in -
Thickness 0.032 in -
Description SMOOTH 302SS 2G 2 DECORATOR WALLPLATE 2G DECORATOR STD SS
extra long description P&S SS262 SMOOTH 302SS 2G 2 DECORAT EWD 93402-BOX1 Wallplate 2G Decorat
Features Smooth Metal Wall Plate 2gang Decorator 302/304 Stainless Steel Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.14116 lb Eaton Decorator / GFCI wallplate, Stainless steel, Decorator Cutout, Stainless steel, Two- gang, Standard, ED Box1
Product Type Smooth 302SS 2G 2 Decorator Wallplate 2G Decorator STD SS
Short Description 2 Gang, Wall Mount, Wall Plate, Silver, Toggle -
Special Features Custom Punched With Over 300 Opening Style Stainless steel
dimensions 4.56 (W) x 4.5 (H) in 0.0320 IN X 4.5600 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 ct -
Standards Met UL 514;RoHS Compliant;CSA Certified -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number SS262 93402-BOX
Category Description Commerical plates Commerical plates
Type Wall Plate Decorator / GFCI wallplate
Weight 0.14116 lb -
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 CSA Certified,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat