Nacogdoches |
61 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SS263 |
93403 |
Manufacturer Number |
SS263 |
93403-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129557 |
00032664538285 |
Weight per package |
0.2191 (lbs/each) |
0.106 (lbs/each) |
Description |
SS263 Smooth 302SS 3G 3 Decorator
Smooth Metal Wall Plate 3GANG Decorator 302 Stainless Steel
|
93403 Wallplate 3G Decorator STD SS
Eaton Decorator / Gfci Wallplate, Stainless Steel, Decorator Cutout, Stainless Steel, Three- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.12 (Each) |
$8.53 (Each) |
Carton/Reel |
$11.12 (1 Each) |
$85.30 (10 Each) |
Standard Packaging/Reel |
$1,668.00 (150 Each) |
$0.00 (0 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
3 |
- |
|
Size |
7" |
- |
Thickness |
0.032 |
- |
|
Description |
SMOOTH 302SS 3G 3 DECORATOR |
WALLPLATE 3G DECORATOR STD SS |
extra long description |
P&S SS263 SMOOTH 302SS 3G 3 DECORAT |
EWD 93403-BOX Wallplate 3G Decorato |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Smooth Metal Wall Plate 3gang Decorator 302 Stainless Steel |
Eaton Decorator / GFCI wallplate, Stainless steel, Decorator Cutout, Stainless steel, Three- gang, Standard, ED Box |
Product Type |
Smooth 302SS 3G 3 Decorator |
Wallplate 3G Decorator STD SS |
Special Features |
Stainless steel, non magnetic, appealing finish. |
Stainless steel |
|
cutout |
Decorator |
- |
dimensions |
- |
0.0320 IN X 6.3700 IN X 4.5000 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
SS263 |
93403-BOX |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
cULus, CSA |
UL Listed,CSA Certified,RoHS Compliant,NAFTA |