Nacogdoches |
0 |
16 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
SS3 |
SS3 |
Manufacturer Number |
SS3 |
SS3 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00883778200939 |
00785007129045 |
Weight per package |
0.6 (lbs/each) |
0.3059 (lbs/each) |
Description |
SS3 Wallplate, 3-G, Switch, SS
Wallplates and Boxes, Metallic Plates, 3- Gang, 3) Toggle Openings, Standard Size, Stainless Steel
|
SS3 Smooth 302SS 3G Toggle
Wall Plate, 3 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.26567 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.04 (Each) |
$11.18 (Each) |
Carton/Reel |
$28.04 (1 Each) |
$167.63 (15 Each) |
Standard Packaging/Reel |
$280.40 (10 Each) |
$1,676.28 (150 Each) |
|
gang |
3-Gang |
- |
insulation |
- |
Bare |
Material |
Stainless Steel, Type 302/304 |
302/304 Stainless Steel |
Number of Gangs |
- |
3 |
|
Color |
- |
Silver |
Finish |
- |
Brushed |
|
Size |
Standard |
7.8 in |
Thickness |
0.035 |
0.032 in |
|
Construction |
Stamped |
- |
Description |
WALLPLATE, 3-G, SWITCH, SS |
SMOOTH 302SS 3G TOGGLE |
extra long description |
HWDK SS3 WALLPLATE, 3-G, SWITCH, SS |
P&S SS3 SMOOTH 302SS 3G TOGGLE |
Features |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Smooth Metal Wall Plate 3gang Toggle 302/304 Stainless Steel |
Long Description |
Wallplates and Boxes, Metallic Plates, 3- Gang, 3) Toggle Openings, Standard Size, Stainless Steel |
Wall Plate, 3 gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.26567 lb |
Product Type |
Wallplate, 3-G, Switch, SS |
Smooth 302SS 3G Toggle |
Short Description |
- |
3 Gang, Wall Mount, Wall Plate, Silver |
Special Features |
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation |
Custom Punched With Over 300 Opening Style |
|
cutout |
3) Toggle |
- |
dimensions |
- |
7.8 in |
Mounting Type |
- |
Wall Mount |
orientation |
Vertical Mount |
- |
package quantity |
- |
1 ct |
pallet quantity |
5250 |
- |
Standards Met |
- |
UL 514;RoHS Compliant;CSA Certified |
|
|
Brand |
WIRING DEVICE-KELLEMS |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
- |
SS3 |
|
Category Description |
Residential plates |
Commerical plates |
Type |
TOGGLE |
Wall Plate |
|
|
Application |
Protection against contact of live terminals and wiring. Provides finished look to installation. |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Mounting |
Screw Mounting |
WALL |
standard |
UL Listed |
UL 514 |