Item Comparison: SS4, 93074

Item

SS4 - Smooth 302SS 4G Toggle - Legrand-Pass & Seymour

SS4
Smooth 302SS 4G Toggle

$26.7514 Each

$2,675.14 (100 Each)

QTY:
Each
Add
93074 - Wallplate 4G Toggle STD SS - Eaton

93074
Wallplate 4G Toggle STD SS

$11.40 Each

$0.00 (0 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 557 139
Vendor Legrand-Pass & Seymour Eaton
Catalog Number SS4 93074
Manufacturer Number SS4 93074-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129052 00032664436703
Weight per package 0.3962 (lbs/each) 0.34 (lbs/each)
Description SS4 Smooth 302SS 4G Toggle
Wall Plate, 4 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.35674 LB
93074 Wallplate 4G Toggle STD SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Four- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.75 (Each) $11.40 (Each)
Carton/Reel $26.75 (1 Each) $57.00 (5 Each)
Standard Packaging/Reel $2,675.14 (100 Each) $0.00 (0 Each)
insulation Bare -
Material 302/304 Stainless Steel -
Number of Gangs 4 -
Color Silver -
Finish Brushed -
Size 7.8 in -
Thickness 0.032 in -
Description SMOOTH 302SS 4G TOGGLE WALLPLATE 4G TOGGLE STD SS
extra long description P&S SS4 SMOOTH 302SS 4G TOGGLE EWD 93074-BOX Wallplate 4G Toggle S
Features Smooth Metal Wall Plate 4gang Toggle 302/304 Stainless Steel Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 4 gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.35674 lb Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Four- gang, Standard, ED Box
Product Type Smooth 302SS 4G Toggle Wallplate 4G Toggle STD SS
Short Description 4 Gang, Wall Mount, Wall Plate, Silver -
Special Features Custom Punched With Over 300 Opening Style Stainless steel
dimensions 7.8 in 0.0320 IN X 8.1900 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Standards Met UL 514;RoHS Compliant;CSA Certified -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number SS4 93074-BOX
Category Description Commerical plates Commerical plates
Type Wall Plate Toggle wallplate
Weight 0.35674 lb -
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 UL Listed,CSA Certified,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat