Nacogdoches |
152 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SS720 |
93111 |
Manufacturer Number |
SS720 |
93111-BOX1 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129618 |
00032664747304 |
Weight per package |
0.1222 (lbs/each) |
0.12 (lbs/each) |
Description |
SS720 Smooth 302SS 1G Power Outlet 1.5625 In
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 LB
|
93111 Allplate 1G SGL Recp 1.594" Hole STD SS
Eaton Power Outlet and Locking Wallplate, Stainless Steel, 1.59" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.35 (Each) |
$2.92 (Each) |
Carton/Reel |
$166.99 (20 Each) |
$29.20 (10 Each) |
Standard Packaging/Reel |
$1,669.86 (200 Each) |
$292.00 (100 Each) |
|
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
- |
Number of Gangs |
1 |
- |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
- |
Thickness |
0.032 in |
- |
|
Description |
SMOOTH 302SS 1G POWER OUTLET 1.5625 IN |
ALLPLATE 1G SGL RECP 1.594" HOLE STD SS |
extra long description |
P&S SS720 SMOOTH 302SS 1G POWER OUT |
EWD 93111-BOX1 allplate 1G Sgl Recp |
Features |
One Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Smooth 302/304 Metal |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 lb |
Eaton Power outlet and locking wallplate, Stainless steel, 1.59" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box1 |
Product Type |
Wall Plate |
Allplate 1G SGL Recp 1.594" Hole STD SS |
Short Description |
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" |
- |
Special Features |
Custom Punched With Over 300 Opening Style |
Stainless steel |
|
dimensions |
7.8 in |
0.0320 IN X 2.7500 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 514;RoHS Compliant |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
SS720 |
93111-BOX1 |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
Power outlet and locking wallplate |
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
CSA Certified,UL Listed,NAFTA,RoHS Compliant |