Item Comparison: SS82, 93102

Item

SS82 - Smooth 302SS 2G 2 Duplex - Legrand-Pass & Seymour

SS82
Smooth 302SS 2G 2 Duplex

$7.3535 Each

$1,470.70 (200 Each)

QTY:
Each
Add
93102 - Wallplate 2G Duplex Receptacle STD SS - Eaton

93102
Wallplate 2G Duplex Receptacle STD SS

$5.78 Each

$578.00 (100 Each)

QTY:
Each
Add
Nacogdoches 43 0
All Stores 3,703 3,631
Vendor Legrand-Pass & Seymour Eaton
Catalog Number SS82 93102
Manufacturer Number SS82 93102-BOX1
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129342 00032664747298
Weight per package 0.172 (lbs/each) 0.17 (lbs/each)
Description SS82 Smooth 302SS 2G 2 Duplex
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 LB
93102 Wallplate 2G Duplex Receptacle STD SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Two- Gang, Standard, Ed Box1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.35 (Each) $5.78 (Each)
Carton/Reel $147.07 (20 Each) $57.80 (10 Each)
Standard Packaging/Reel $1,470.70 (200 Each) $578.00 (100 Each)
insulation Bare -
Material 302/304 Stainless Steel -
Number of Gangs 2 -
Color Silver -
Finish Brushed -
Size 7.8 in -
Thickness 0.032 in -
Description SMOOTH 302SS 2G 2 DUPLEX WALLPLATE 2G DUPLEX RECEPTACLE STD SS
extra long description P&S SS82 SMOOTH 302SS 2G 2 DUPLEX EWD 93102-BOX1 Wallplate 2G Duplex
Features Smooth Metal Wall Plate, 2gang Duplex, 302/304 Stainless Steel Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 lb Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Two- gang, Standard, ED Box1
Product Type Smooth 302SS 2G 2 Duplex Wallplate 2G Duplex Receptacle STD SS
Short Description 2 Gang, Wall Mount, Wall Plate, Silver, Toggle -
Special Features Custom Punched With Over 300 Opening Style Stainless steel
dimensions 4.56 (W) x 4.5 (H) in 0.0320 IN X 4.5600 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 ct -
Standards Met UL 514;RoHS Compliant;CSA Certified -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number SS82 93102-BOX
Category Description Commerical plates Commerical plates
Type Wall Plate Duplex receptacle wallplate
Weight 0.1700 lb -
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
standard UL 514 UL Listed,CSA Certified,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat