Item Comparison: SS82, S82

Item

SS82 - Smooth 302SS 2G 2 Duplex - Legrand-Pass & Seymour

SS82
Smooth 302SS 2G 2 Duplex

$7.3535 Each

$1,470.70 (200 Each)

QTY:
Each
Add
S82 - Smooth 302SS 2G 2 Duplex - Legrand-Pass & Seymour

S82
Smooth 302SS 2G 2 Duplex

$7.3535 Each

$147.07 (20 Each)

QTY:
Each
Add
Nacogdoches 43 43
All Stores 3,703 3,703
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number SS82 S82
Manufacturer Number SS82 SS82
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129342 00785007129342
Weight per package 0.172 (lbs/each) 0.17 (lbs/each)
Description SS82 Smooth 302SS 2G 2 Duplex
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 LB
S82 Smooth 302SS 2G 2 Duplex
Smooth Metal Wall Plate, 2GANG Duplex, 302 Stainless Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.35 (Each) $7.35 (Each)
Carton/Reel $147.07 (20 Each) $7.35 (1 Each)
Standard Packaging/Reel $1,470.70 (200 Each) $147.07 (20 Each)
insulation Bare Bare
Material 302/304 Stainless Steel -
Number of Gangs 2 2
Color Silver -
Finish Brushed -
Size 7.8 in 7.8 in
Thickness 0.032 in .28
Description SMOOTH 302SS 2G 2 DUPLEX SMOOTH 302SS 2G 2 DUPLEX
extra long description P&S SS82 SMOOTH 302SS 2G 2 DUPLEX P&S SS82 SMOOTH 302SS 2G 2 DUPLEX
Features Smooth Metal Wall Plate, 2gang Duplex, 302/304 Stainless Steel -
Long Description Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 lb Smooth Metal Wall Plate, 2gang Duplex, 302 Stainless Steel
Product Type Smooth 302SS 2G 2 Duplex Smooth 302SS 2G 2 Duplex
Short Description 2 Gang, Wall Mount, Wall Plate, Silver, Toggle -
Special Features Custom Punched With Over 300 Opening Style Stainless steel, standard size
dimensions 4.56 (W) x 4.5 (H) in -
Mounting Type Wall Mount -
package quantity 1 ct -
Standards Met UL 514;RoHS Compliant;CSA Certified -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR LEGRAND-PASS & SEYMOUR
Manufacturers Part Number SS82 SS82
Category Description Commerical plates Commerical plates
Type Wall Plate Wall Plate
Status - Inactive
Weight 0.1700 lb -
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat