Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Columbia Lighting |
Catalog Number |
SSF232UNVEB81U |
CS4232EU |
Manufacturer Number |
SSF232UNVEB81U |
04241009F910000 |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent General Purpose Li -
Fluorescent Surface General Pu
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083519590 |
00078531005016 |
Weight per package |
5.4 (lbs/each) |
9 (lbs/each) |
Description |
SSF232UNVEB81U 4' 2 Lamp Strip Light 32W 120-277V T8
2 Lamp, 4' Standard Strip, 120-277V Cee Listed Electronic Ballast, T8, Flip-Up Sockets
|
CS4232EU 4' 2L Striplight 32W 120-277V T8 Electronic Ball
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$72.97 (Each) |
$42.46 (Each) |
Carton/Reel |
$72.97 (1 Each) |
$42.46 (1 Each) |
Standard Packaging/Reel |
$72.97 (1 Each) |
$42.46 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
Electronic |
Electronic |
Lamp Type |
T8 (Not Included) |
- |
Lamp Wattage |
32 W |
32 W |
Material |
Steel |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
120-277V |
120/277 V ac |
Wattage |
32 W |
- |
|
Finish |
Baked White Enamel |
Baked White Enamel |
Housing Material |
Die Cold Rolled Steel |
Die-Formed Steel |
|
Height |
3-5/8 in;93 mm |
1-13/16 in |
Length |
4-1/4 in;108 mm |
96 in |
Size |
48.938 IN Length 5.0 IN Width 2.75 IN Height |
- |
Width |
- |
4-7/16 in |
|
Description |
4' 2 LAMP STRIP LIGHT 32W 120-277V T8 |
4' 2L STRIPLIGHT 32W 120-277V T8 ELECTRONIC BALL |
extra long description |
CLS SSF-232-UNV-EB81-U SSF 2 LMP , |
HCI 04241009F910000 CS4-232-EU |
Features |
- |
CS straight-sided utility channel, 4 ft, Number of Lamps: 2, Lamp Type: 4 foot, T8: 32 watt fluorescent, Lamp Included: No, Ballast Type: Electronic instant start T8, Voltage Rating: 120-277 VAC.Standard strip is suitable for utility and light industrial or retail applications. Wide variety of hanging options available for mounting flexibility. Optional reflectors, wireguards and continuous row wiring options also available. |
Long Description |
2 Lamp, 4' Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-up Sockets |
Strip Light, T8 Bulb Shape, 96 in Length, 4-7/16 in Width, 1-13/16 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel |
Product Type |
SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8 |
Strip Light |
Short Description |
4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length |
4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length |
Special Features |
Flip-up socket feature for faster installation out of the box |
- |
|
bulb shape |
T8 |
T8 |
for use with |
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting |
- |
lumens |
N/A |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
1 ct |
1 ct |
Standards Met |
UL/cUL Listed - Damp Location |
UL listed 1598, cUL;CSA |
start type |
Instant Start |
Instant Start |
|
Brand |
METALUX |
Hubbell Lighting, Inc. |
Manufacturers Part Number |
SSF-232-UNV-EB81-U |
CS4-232-EU |
sub brand |
SSF Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip |
- |
|
|
Application |
lighting |
Light Industrial;Retail |
Mounting |
Strip/Flushmount |
- |
standard |
UL/cUL Listed;Damp Locations |