Item Comparison: SSF296H0120VEB21, K8296H0EPU

Item

SSF296H0120VEB21 - *Delisted* 8' 2 Lamp Ho Strip 96W 120V T12 - Metalux

SSF296H0120VEB21
*Delisted* 8' 2 Lamp Ho Strip 96W 120V T12

$258.77 Each

$258.77 (1 Each)

QTY:
Each
Add
K8296H0EPU - Strip 8FT 2L Program Start Ballast - Col

K8296H0EPU
Strip 8FT 2L Program Start Ballast

$81.85 Each

$81.85 (1 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 264 2
Vendor Metalux Col
Catalog Number SSF296H0120VEB21 K8296H0EPU
Manufacturer Number SSF-296HO-120V-EB21-U 93025871
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083521395 00078531016913
Weight per package 12 (lbs/each) 19 (lbs/each)
Description SSF296H0120VEB21 *Delisted* 8' 2 Lamp Ho Strip 96W 120V T12
Strip Light, T12 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120 V, 96 W, Electronic Ballast, Rapid, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Strip Mount, 12 LB/Ea
K8296H0EPU Strip 8FT 2L Program Start Ballast
Strip 8FT 2L T12 Ho 120-277
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $258.77 (Each) $81.85 (Each)
Carton/Reel $258.77 (1 Each) $81.85 (1 Each)
Standard Packaging/Reel $258.77 (1 Each) $81.85 (1 Each)
amperage rating 1.833 at (120V) -
Ballast Type Electronic -
Lamp Type T12 -
Lamp Wattage 96 W -
Material Steel -
Number of Lamps 2 -
Voltage Rating 120V -
Wattage 257W -
Finish Baked White Enamel -
Housing Material Die Cold Rolled Steel -
Height 3-5/8 in;93 mm -
Length 4-1/4 in;108 mm -
Size 97.375 IN Length 5.0 IN Width 2.75 IN Height -
Description 8' 2 LAMP HO STRIP 96W 120V T12 STRIP 8FT 2L PROGRAM START BALLAST
extra long description CLS SSF-296HO-120V-EB21-U SSF 2 LMP HCI 93025871 K8-296HO-EPU
Long Description Strip Light, T12 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120 V, 96 W, Electronic Ballast, Rapid, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Strip Mount, 12 lb/EA STRIP 8FT 2L T12 HO 120-277
Product Type SSF 2 LMP, 8' HGH Opt STRP, Elt Bal, T12 K8-296HO-Epu
Short Description Strip Light, T12, 120V, 96W, 2 Lamp -
Special Features Flip-up socket feature for faster installation out of the box -
bulb shape T12 -
for use with Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting -
lumens N/A -
Mounting Type Strip Mount -
package quantity 1 ct -
Standards Met UL/cUL Listed - Damp Location -
start type Rapid Start -
Brand METALUX COL
Manufacturers Part Number SSF-296HO-120V-EB21-U 93025871
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip -
Weight 12 lb/EA -
Application Commercial;Industrial;Retail And Residential -
Mounting Strip -
standard UL/cUL Listed - Damp Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat