Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
SSF296UNVEB81U |
C296 |
Manufacturer Number |
SSF296UNVEB81U |
C296 |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Highbay, Lowbay & -
Fluorescent Industrial Lightin
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083519569 |
00745973789766 |
Weight per package |
12 (lbs/each) |
11.85 (lbs/each) |
Description |
SSF296UNVEB81U *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
2 Lamp, 8' Standard Strip, Electronic Ballast, T8, Flip-Up Sockets
|
C296 2 LMP 96" Strip T12 Electronic Rapid Start Ballast
Lith C296 General Purpose Strip, TW
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$163.99 (Each) |
$67.58 (Each) |
Carton/Reel |
$163.99 (1 Each) |
$67.58 (1 Each) |
Standard Packaging/Reel |
$163.99 (1 Each) |
$67.58 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
Electronic |
- |
Lamp Included |
- |
NO |
Lamp Type |
T12 |
Fluorescent |
Lamp Wattage |
96 W |
- |
Material |
Steel |
- |
Number of Lamps |
2 |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
120-277V |
120 |
Wattage |
75W |
150 |
|
Color |
- |
White |
Finish |
Baked White Enamel |
Gloss |
Housing Material |
Die Cold Rolled Steel |
- |
|
Height |
3-5/8 in;93 mm |
- |
Length |
4-1/4 in;108 mm |
- |
Size |
96.5 IN Length 5.0 IN Width 2.25 IN Height |
- |
|
Description |
8' 2 LAMP STRIP LIGHT 96W 120-277V T8 |
2 LMP 96" STRIP T12 ELECTRONIC RAPID START BALLAST |
extra long description |
CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8 |
- |
Long Description |
2 Lamp, 8' Standard Strip, Electronic Ballast, T8, Flip-up Sockets |
LITH C296 General Purpose Strip, tw |
Product Type |
SSF 2 LMP, 8' STD STRP, Eltrnc Bal, T8 |
Strip Light |
Short Description |
Strip Light, T8, 120/277 VAC, 96W, 2 Lamp |
- |
Special Features |
Flip-up socket feature for faster installation out of the box |
- |
|
bulb shape |
T8 |
- |
for use with |
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting |
- |
Hardware |
- |
No |
lumens |
N/A |
- |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Surface Mount |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
99 |
Standards Met |
UL/cUL Listed - Damp Location |
- |
start type |
Instant Start |
- |
Warranty |
- |
2 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
SSF-296-UNV-EB81-U |
C296 |
sub brand |
SSF Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip |
Strip Light |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses |
environmental conditions |
- |
Indoor |
Mounting |
Strip/Flushmount |
Surface,Suspended |
standard |
UL/cUL Listed;Damp Locations |
CSA,UL |