Item Comparison: C296T8MV, SSF296UNVEB81U

Item

C296T8MV - *Delisted* 8' Strip Light No Lamps - Lithonia Lighting

C296T8MV
*Delisted* 8' Strip Light No Lamps

$97.08 Each

$97.08 (1 Each)

QTY:
Each
Add
SSF296UNVEB81U - *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8 - Metalux

SSF296UNVEB81U
*Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8

$163.99 Each

$163.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 26 152
Vendor Lithonia Lighting Metalux
Catalog Number C296T8MV SSF296UNVEB81U
Manufacturer Number C296T8 MV SSF296UNVEB81U
Category Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39111533 - Fluorescent strip 39112507 - Strip lights
UPC/EAN/GTIN 00745977076145 00080083519569
Weight per package 10.3 (lbs/each) 12 (lbs/each)
Description C296T8MV *Delisted* 8' Strip Light No Lamps
Lith C296T8 MV T8 General Purpose S
SSF296UNVEB81U *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $97.08 (Each) $163.99 (Each)
Carton/Reel $97.08 (1 Each) $163.99 (1 Each)
Standard Packaging/Reel $97.08 (1 Each) $163.99 (1 Each)
amperage rating - N/A
Ballast Type - Electronic
Lamp Included NO -
Lamp Type Fluorescent T12
Lamp Wattage - 96 W
Material - Steel
Number of Lamps 2 2
Shape Rectangular -
Voltage Rating 120 to 277 120/277 V ac
Wattage 118 75W
Color White -
Finish Gloss Baked White Enamel
Housing Material - Die Cold Rolled Steel
Height - 3-5/8 in;93 mm
Length - 4-1/4 in;108 mm
Size - 96.5 IN Length 5.0 IN Width 2.25 IN Height
Description *DELISTED* 8' STRIP LIGHT NO LAMPS 8' 2 LAMP STRIP LIGHT 96W 120-277V T8
extra long description - CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8
Long Description LITH C296T8 MV T8 general purpose s Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 lb/EA
Product Type Strip Light SSF 2 LMP, 8' STD STRP, Eltrnc Bal, T8
Short Description - Strip Light, T8, 120/277 VAC, 96W, 2 Lamp
Special Features Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses. Flip-up socket feature for faster installation out of the box
bulb shape - T8
dimensions 96 X 4-3/8 X 2-1/8 -
for use with - Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting
Hardware No -
lumens - N/A
Maximum Operating Temperature 25 -
Mounting Type - Surface Mount
package quantity - 1 ct
pallet quantity 99 -
Standards Met - UL/cUL Listed - Damp Location
start type - Instant Start
Warranty 2 -
Brand Lithonia Lighting METALUX
Manufacturers Part Number C296T8 MV SSF-296-UNV-EB81-U
sub brand - SSF Series
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip Light Strip
Manufacturer Status Inactive -
Weight - 12 lb/EA
Application Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses Commercial;Industrial;Retail And Residential
environmental conditions Indoor -
Mounting Surface,Suspended Strip/Flushmount
standard CSA,UL UL/cUL Listed;Damp Locations
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat