Item Comparison: SSF296UNVEB81U, CS8259EU

Item

SSF296UNVEB81U - *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8 - Metalux

SSF296UNVEB81U
*Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8

$163.99 Each

$163.99 (1 Each)

QTY:
Each
Add
CS8259EU - 8' 2L 59W T8 Unv Strip - Hubbell Lighting, Inc.

CS8259EU
8' 2L 59W T8 Unv Strip

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 152 0
Vendor Metalux Hubbell Lighting, Inc.
Catalog Number SSF296UNVEB81U CS8259EU
Manufacturer Number SSF296UNVEB81U N/A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights -
UPC/EAN/GTIN 00080083519569 N/A
Weight per package 12 (lbs/each) 17 (lbs/each)
Description SSF296UNVEB81U *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
CS8259EU 8' 2L 59W T8 Unv Strip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $163.99 (Each) $0.00 (Each)
Carton/Reel $163.99 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $163.99 (1 Each) $0.00 (1 Each)
amperage rating N/A -
Ballast Type Electronic -
Lamp Type T12 -
Lamp Wattage 96 W -
Material Steel -
Number of Lamps 2 -
Voltage Rating 120/277 V ac -
Wattage 75W -
Finish Baked White Enamel -
Housing Material Die Cold Rolled Steel -
Height 3-5/8 in;93 mm -
Length 4-1/4 in;108 mm -
Size 96.5 IN Length 5.0 IN Width 2.25 IN Height -
Description 8' 2 LAMP STRIP LIGHT 96W 120-277V T8 8' 2L 59W T8 UNV STRIP
extra long description CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8 -
Long Description Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 lb/EA -
Product Type SSF 2 LMP, 8' STD STRP, Eltrnc Bal, T8 -
Short Description Strip Light, T8, 120/277 VAC, 96W, 2 Lamp -
Special Features Flip-up socket feature for faster installation out of the box -
bulb shape T8 -
for use with Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting -
lumens N/A -
Mounting Type Surface Mount -
package quantity 1 ct -
Standards Met UL/cUL Listed - Damp Location -
start type Instant Start -
Brand METALUX Hubbell Lighting, Inc.
Manufacturers Part Number SSF-296-UNV-EB81-U -
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip -
Weight 12 lb/EA -
Application Commercial;Industrial;Retail And Residential -
Mounting Strip/Flushmount -
standard UL/cUL Listed;Damp Locations -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat