Item Comparison: SSW38B, 7165J

Item

SSW38B - 3/8''-16 Wood Bottom Mount Rod Hanger - LH Dottie

SSW38B
3/8''-16 Wood Bottom Mount Rod Hanger

$2.8658 Each

$286.58 (100 Each)

QTY:
Each
Add
7165J - For Use With 3/8-16 Rod Vertical Hanger - Wood - Peco Fasteners

7165J
For Use With 3/8-16 Rod Vertical Hanger - Wood

$82.38 Each

$494.28 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,740 6
Vendor LH Dottie Peco Fasteners
Catalog Number SSW38B 7165J
Manufacturer Number SSW38B 7165J
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Miscellaneous
Classification Fasteners Fasteners
UNSPSC 31162306 - Mounting hangers 30101804 - Steel channels
UPC/EAN/GTIN 00781002175872 00705591450479
Weight per package 0.074 (lbs/each) 3.95 (lbs/each)
Description SSW38B 3/8''-16 Wood Bottom Mount Rod Hanger
Bottom Mount Wood Drilling Rod Hanger, Steel Material, 1/4 X 2 In. Size, 2 In. Length, 3/8 In. Rod Size, Type 17 Point Style, 1/8 In. Pre-Drill Size
7165J For Use With 3/8-16 Rod Vertical Hanger - Wood
1/4 X 2 Vertical Hanger For Wood - Accepts 3/8-16 Rod
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.87 (Each) $82.38 (Each)
Carton/Reel $286.58 (100 Each) $82.38 (1 Each)
Standard Packaging/Reel $286.58 (100 Each) $494.28 (6 Each)
Material Steel -
Finish - Zinc
Length 2 -
Size 1/4 X 2 -
Width - 3/8
Description 3/8''-16 WOOD BOTTOM MOUNT ROD HANGER FOR USE WITH 3/8-16 ROD VERTICAL HANGER - WOOD
extra long description DOTTIE SSW38B 3/8-16 Wood Drilling PECO 7165J U/W 3/8-16 ROD VERTL HNG
Long Description Bottom Mount Wood Drilling Rod Hanger, Steel material, 1/4 x 2 in. Size, 2 in. length, 3/8 in. rod size, Type 17 point style, 1/8 in. pre-drill size 1/4 X 2 VERTICAL HANGER FOR WOOD - ACCEPTS 3/8-16 ROD
Product Type 3/8-16 Wood Drilling Rod Hanger ( Bottom Mount ) U/W 3/8-16 Rod Vertl HNGR-WD 45047
Special Features Features: Self Drilling -
gauge - 16
Point Style Type 17 -
Rod Size 3/8 -
Brand LH DOTTIE Peco Fasteners
Manufacturers Part Number SSW38B 7165J
Category Description FASTENERS FASTENERS
Type Bottom Mount Wood Drilling Rod Hanger Hanger
Application Electrical Wood
Installation Bottom -
Mounting Bottom Mount -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat