Nacogdoches |
239 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
ST1 |
151DC |
Manufacturer Number |
ST 1 |
151-DC |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100030 |
00781747091512 |
Weight per package |
0.19 (lbs/each) |
0.2 (lbs/each) |
Description |
ST1 1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
|
151DC 1/2" Watertight Hub
Threaded Hub, Zinc Die Cast, Size 1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.08 (Each) |
$13.57 (Each) |
Carton/Reel |
$251.94 (25 Each) |
$339.32 (25 Each) |
Standard Packaging/Reel |
$251.94 (25 Each) |
$1,357.27 (100 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc Die Cast |
Shape |
Straight |
- |
|
Finish |
NICKEL CHROME PLATED |
Ball burnish |
|
Hub Size |
1/2 in |
- |
Size |
1/2 in |
1/2 |
|
Description |
1/2" MYERS HUB |
1/2" WATERTIGHT HUB |
extra long description |
MYERS ST 1 CH MYERS 1/2 ZINC CONDUI |
BPT 151-DC 1/2" THREADED HUB |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 in Hub Size, 0.19 lb/EA |
Threaded Hub, Zinc Die Cast, Size 1/2 Inch |
Product Type |
CH Myers 1/2 Zinc Conduit Hub |
1/2" Threaded Hub |
Short Description |
3/4" Hub, Natural, Zin |
- |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
UL Type 4 Water Tight |
|
Cable Entry |
- |
Through Rigid conduit into throat of fitting |
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
- |
dimensions |
1.4400 IN X 1.4000 IN X 1.4400 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
- |
Yes |
package quantity |
25 PK |
- |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
ST 1 |
151-DC |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Threaded Hubs |
|
|
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed. Suitable for Aluminum and Steel Rigid Conduit |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL, CSA |
Temperature Rating |
- |
105 C |