Item Comparison: ST10, 160DC

Item

ST10 - 4" Myers Hub - Eaton

ST10
4" Myers Hub

$132.244 Each

$264.49 (2 Each)

QTY:
Each
Add
160DC - 4" Watertight Hub - Bridgeport

160DC
4" Watertight Hub

$157.9409 Each

$789.70 (5 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 467 6
Vendor Eaton Bridgeport
Catalog Number ST10 160DC
Manufacturer Number ST 10 160-DC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100122 00781747091604
Weight per package 3.3 (lbs/each) 3.4 (lbs/each)
Description ST10 4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
160DC 4" Watertight Hub
Threaded Hub, Zinc Die Cast, Size 4 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $132.24 (Each) $157.94 (Each)
Carton/Reel $264.49 (2 Each) $157.94 (1 Each)
Standard Packaging/Reel $264.49 (2 Each) $789.70 (5 Each)
connection Threaded -
Material Zinc Zinc Die Cast
Shape Straight -
Finish NICKEL CHROME PLATED Ball burnish
Hub Size 4 in -
Size 4 in 4
Description 4" MYERS HUB 4" WATERTIGHT HUB
extra long description MYERS ST 10 CH MYERS 4 ZINC CONDUIT BPT 160-DC 4" THREADED HUB
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 in Hub Size, 3.3 lb/EA Threaded Hub, Zinc Die Cast, Size 4 Inch
Product Type CH Myers 4 Zinc Conduit Hub 4" Threaded Hub
Short Description Hub, Natural, Zinc, 2 PK -
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw UL Type 4 Water Tight
Cable Entry - Through Rigid conduit into throat of fitting
Color/Finish Natural -
Connection Type Threaded -
dimensions 5.4900 IN X 2.4600 IN X 5.4900 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit -
Insulated/Non-Insulated Insulated -
media - Yes
package quantity 2 PK -
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number ST 10 160-DC
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Threaded Hubs
Trade Size - 4
Weight 3.3 lb/EA -
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed Type 4 - Watertightnants from entering enclosure. Suitable for Aluminum and Steel Rigid Conduit
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL, CSA
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat