Item Comparison: CHB10, ST10

Item

CHB10 - 4" Commercial Hub - Eaton

CHB10
4" Commercial Hub

$136.0791 Each

$1,632.95 (12 Each)

QTY:
Each
Add
ST10 - 4" Myers Hub - Eaton

ST10
4" Myers Hub

$132.244 Each

$264.49 (2 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 720 446
Vendor Eaton Eaton
Catalog Number CHB10 ST10
Manufacturer Number CHB10 ST 10
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00662277008273 00784731100122
Weight per package 2.35 (lbs/each) 3.3 (lbs/each)
Description CHB10 4" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 In Connection Size, NPT Connection, 4 In Hub Size, 2-41/64 In Length, 5-23/64 In Diameter, 229 LB/100
ST10 4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $136.08 (Each) $132.24 (Each)
Carton/Reel $272.16 (2 Each) $264.49 (2 Each)
Standard Packaging/Reel $1,632.95 (12 Each) $264.49 (2 Each)
connection - Threaded
Material Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner Zinc
Shape Straight Straight
Finish Natural NICKEL CHROME PLATED
Diameter 5-23/64 in -
Hub Size 4 in 4 in
Length 2-41/64 in -
Size 4 in 4 in
Description 4" COMMERCIAL HUB 4" MYERS HUB
extra long description CRS-H CHB10 4 COMMERCIAL HUB MYERS ST 10 CH MYERS 4 ZINC CONDUIT
Features The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination. Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Long Description Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 in Connection Size, NPT Connection, 4 in Hub Size, 2-41/64 in Length, 5-23/64 in Diameter, 229 lb/100 Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 in Hub Size, 3.3 lb/EA
Product Type 4 Commercial Hub CH Myers 4 Zinc Conduit Hub
Short Description 4" Commercial Hub, Natural Hub, Natural, Zinc, 2 PK
Special Features Corrosion Resistant;Thinner and Lighter Weight Construction Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
Color/Finish Natural Natural
connection size 4 in -
Connection Type NPT Threaded
dimensions 2.6400 IN X 5.3600 IN X 5.3600 IN 5.4900 IN X 2.4600 IN X 5.4900 IN
Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2 NEMA 2/3/3R/4/4X/12
for use with Rigid and IMC Conduit Rigid and IMC Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 1 ct 2 PK
Standards Met UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified UL File No: E-27258;cUL Listed;CSA C22.2 Certified
Made in USA yes yes
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number CHB10 ST 10
Model CHB ST
sub brand - Myers(TM), Scru-tite(R)
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Commercial hub Basic hub
Weight 229 lb/100 3.3 lb/EA
Application Physical Protection of Conductors and Long Service Life of the Installation Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure - NEMA 2/3/3R/4/4X/12
standard UL, cUL UL 514B, CUL, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat