Item Comparison: HUB400DN, ST10

Item

HUB400DN - 4" Rigid Watertite D/C Hub - Appozgcomm

HUB400DN
4" Rigid Watertite D/C Hub

$135.7816 Each

$1,357.82 (10 Each)

QTY:
Each
Add
ST10 - 4" Myers Hub - Eaton

ST10
4" Myers Hub

$132.244 Each

$264.49 (2 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 39 447
Vendor Appozgcomm Eaton
Catalog Number HUB400DN ST10
Manufacturer Number HUB400DN ST 10
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00687855002207 00784731100122
Weight per package 2.65 (lbs/each) 3.3 (lbs/each)
Description HUB400DN 4" Rigid Watertite D/C Hub
Watertight Hub, 4 In Trade Size, Hub Model, Insulated, 1.06 In Thread Length, 5.75 In Hub Size, 1.56 In Length, 5.47 In Diameter, 4.63 In Knockout Size, 2.65 LB/Ea
ST10 4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $135.78 (Each) $132.24 (Each)
Carton/Reel $271.56 (2 Each) $264.49 (2 Each)
Standard Packaging/Reel $1,357.82 (10 Each) $264.49 (2 Each)
connection - Threaded
Material Zinc Die Cast Zinc
Shape - Straight
Finish - NICKEL CHROME PLATED
Diameter 5.47 in -
Hub Size 5.75 in 4 in
Length 1.56 in -
Size 4 4 in
Description 4" RIGID WATERTITE D/C HUB 4" MYERS HUB
extra long description EGS HUB400DN 4 ZDC WATER TIGHT HUB MYERS ST 10 CH MYERS 4 ZINC CONDUIT
Features Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation. Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Long Description Watertight Hub, 4 in Trade Size, HUB Model, Insulated, 1.06 in Thread Length, 5.75 in Hub Size, 1.56 in Length, 5.47 in Diameter, 4.63 in Knockout Size, 2.65 lb/EA Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 in Hub Size, 3.3 lb/EA
Product Type 4 ZDC Water Tight Hubs CH Myers 4 Zinc Conduit Hub
Short Description Watertight Hub, 4 in Hub, Natural, Zinc, 2 PK
Special Features Threaded;Grounding Screw;Water Tight Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
Color/Finish - Natural
Connection Type - Threaded
dimensions - 5.4900 IN X 2.4600 IN X 5.4900 IN
Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III NEMA 2/3/3R/4/4X/12
for use with Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure Rigid and IMC Conduit
Insulated/Non-Insulated Insulated Insulated
Knockout Size 4.63 in -
package quantity 10 PK;2 CT 2 PK
Standards Met UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1 UL File No: E-27258;cUL Listed;CSA C22.2 Certified
Thread Length 1.06 in -
Made in USA yes yes
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number HUB400DN ST 10
Model HUB ST
sub brand Neer(TM) Myers(TM), Scru-tite(R)
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Watertight Hubs Basic hub
Trade Size 4 in -
Weight 2.65 lb/EA 3.3 lb/EA
Application Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure - NEMA 2/3/3R/4/4X/12
standard UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1 UL 514B, CUL, CSA C22.2
Temperature Rating 105 Degree -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat