Item Comparison: ST202MK3, S202K3

Item

ST202MK3 - 3A, 2P Breaker - Industrial Connections &

ST202MK3
3A, 2P Breaker

$472.92 Each

$472.92 (1 Each)

QTY:
Each
Add
S202K3 - 3A 480V Breaker - Abb

S202K3
3A 480V Breaker

$74.52 Each

$74.52 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8 0
Vendor Industrial Connections & Abb
Catalog Number ST202MK3 S202K3
Manufacturer Number ST202M-K3 S202-K3
Category Unassigned Supplementary Protector Circui - 2 Pole Supplementary Protector
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC - 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 4016779022064 00662019170961
Weight per package 550 (lbs/each) 0.6 (lbs/each)
Description ST202MK3 3A, 2P Breaker
S202K3 3A 480V Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 2 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $472.92 (Each) $74.52 (Each)
Carton/Reel $472.92 (1 Each) $74.52 (1 Each)
Standard Packaging/Reel $472.92 (1 Each) $74.52 (1 Each)
amperage rating - 3 WTT
interrupt rating - 6 kA
Poles - 2 in
Voltage Rating - 277/Y480 VAC, 60/110 VDC
Height - 88mm
Length - 69 Millimeters
Width - 35mm
Description 3A, 2P BREAKER 3A 480V BREAKER
extra long description - ABB S202-K3 LEGACY SEE REPLACEMENT
Long Description - Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Product Type - Legacy See Replacement MCB 2P K 3a
Special Features - High performance MCB provides compact supplementary, energy limiting, circuit protection
Trip Type - OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Brand INDUSTRIAL CONNECTIONS & ABB
Manufacturers Part Number ST202M-K3 S202-K3
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
Type - High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Application - For use as a supplemental protection device
Frequency Rating - 50/60 Hz
Operating Temperature - -25 to +55 Degrees Celcius
standard - UL 1077, CSA 22.2 No. 235, IEC 60898
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat