Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
ST4 |
HUB125DN |
Manufacturer Number |
ST 4 |
HUB125DN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100061 |
00687855002146 |
Weight per package |
0.51 (lbs/each) |
0.55 (lbs/each) |
Description |
ST4 1-1/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
|
HUB125DN 1-1/4" Rigid Watertite D/C Hub
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/4", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.38"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.84 (Each) |
$20.01 (Each) |
Carton/Reel |
$228.36 (10 Each) |
$200.14 (10 Each) |
Standard Packaging/Reel |
$228.36 (10 Each) |
$1,000.69 (50 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc Die Cast |
Shape |
Straight |
- |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Hub Size |
1-1/4 in |
- |
Size |
1-1/4 in |
1-1/4 |
|
Description |
1-1/4" MYERS HUB |
1-1/4" RIGID WATERTITE D/C HUB |
extra long description |
MYERS ST 4 CH MYERS 1 1/4 ZINC COND |
EGS HUB125DN 1-1/4 ZDC WATER TIGHT |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 in Hub Size, 0.51 lb/EA |
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/4", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.38" |
Product Type |
CH Myers 1 1/4 Zinc Conduit Hub |
1-1/4 ZDC Water Tight Hubs |
Short Description |
2" Hub, Natural, Zinc |
- |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
1-1/4 IN Trade Size Hub, Hole Dia. Min 1.67 IN, Hole Dia. Max 1.77 IN, Panel Thickness Min. 0.03 IN, Panel Thickness Max. 0.25 IN, Insulated Throat |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
- |
dimensions |
2.3700 IN X 1.7100 IN X 2.3700 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
10 PK |
- |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
ST 4 |
HUB125DN |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Watertight Hubs |
|
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1 |
Temperature Rating |
- |
105 Degree |