Item Comparison: ST6, 156DC

Item

ST6 - 2" Myers Hub - Eaton

ST6
2" Myers Hub

$27.7228 Each

$277.23 (10 Each)

QTY:
Each
Add
156DC - 2" Watertight Hub - Bridgeport

156DC
2" Watertight Hub

$0.00 Each

$0.00 (20 Each)

Call nearest store for Item Price
Nacogdoches 31 0
All Stores 2,945 30
Vendor Eaton Bridgeport
Catalog Number ST6 156DC
Manufacturer Number ST 6 156-DC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100085 00781747091567
Weight per package 0.93 (lbs/each) 0.95 (lbs/each)
Description ST6 2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
156DC 2" Watertight Hub
Myers Hub, 2 In Trade Size, Threaded Connection, 7/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 2 In Hub Size, 1-1/4 In Length, 2-3/4 In Diameter, 0.95 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.72 (Each) $0.00 (Each)
Carton/Reel $277.23 (10 Each) $0.00 (2 Each)
Standard Packaging/Reel $277.23 (10 Each) $0.00 (20 Each)
connection Threaded -
Material Zinc Zinc Die Cast
Shape Straight -
Finish NICKEL CHROME PLATED Ball burnish
Diameter - 2-3/4 in
Hub Size 2 in 2 in
Length - 1-1/4 in
Size 2 in 2
Description 2" MYERS HUB 2" WATERTIGHT HUB
extra long description MYERS ST 6 CH MYERS 2 ZINC CONDUIT BPT 156-DC 2" THREADED HUB
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree C. UL listed Type 4 - Watertight. Suitable for Aluminum and Steel Rigid Conduit.
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 in Hub Size, 0.93 lb/EA Myers Hub, 2 in Trade Size, Threaded Connection, 7/8 in Thread Length, Cable Entry Through Rigid Conduit into Throat of Fitting, 2 in Hub Size, 1-1/4 in Length, 2-3/4 in Diameter, 0.95 lb/EA
Product Type CH Myers 2 Zinc Conduit Hub Myers Hub
Short Description 2" Hub, Natural, Zinc Myers Hub, 2 in, Ball Burnished/Mirror Smooth
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw UL Type 4 Water Tight
Cable Entry - Through Rigid conduit into throat of fitting
Cable Entry Type - Through Rigid Conduit into Throat of Fitting
Color/Finish Natural Ball Burnished;Mirror Smooth
Connection Type Threaded Threaded
dimensions 3.2300 IN X 1.7400 IN X 3.2300 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit Rigid Conduit;Box;Enclosure
Insulated/Non-Insulated Insulated -
media - Yes
package quantity 10 PK 20 PK;2 CT
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
Thread Length - 7/8 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Bridgeport Fittings
Manufacturers Part Number ST 6 156-DC
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Threaded Hubs
Trade Size - 2 in
Weight 0.93 lb/EA 0.95 lb/EA
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed Type 4 -Watertight. Suitable for Aluminum and Steel Rigid Conduit
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL, CSA
Temperature Rating - 105 C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat