Item Comparison: ST6, CHB6

Item

ST6 - 2" Myers Hub - Eaton

ST6
2" Myers Hub

$27.7228 Each

$277.23 (10 Each)

QTY:
Each
Add
CHB6 - 2" Commercial Hub - Eaton

CHB6
2" Commercial Hub

$28.2478 Each

$282.48 (10 Each)

QTY:
Each
Add
Nacogdoches 31 0
All Stores 2,941 2,770
Vendor Eaton Eaton
Catalog Number ST6 CHB6
Manufacturer Number ST 6 CHB6
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100085 00662277008235
Weight per package 0.93 (lbs/each) 0.73 (lbs/each)
Description ST6 2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
CHB6 2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2 In Connection Size, NPT Connection, 2 In Hub Size, 2-7/32 In Length, 3-3/64 In Diameter, 71 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.72 (Each) $28.25 (Each)
Carton/Reel $277.23 (10 Each) $28.25 (1 Each)
Standard Packaging/Reel $277.23 (10 Each) $282.48 (10 Each)
connection Threaded -
Material Zinc Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Shape Straight Straight
Finish NICKEL CHROME PLATED Natural
Diameter - 3-3/64 in
Hub Size 2 in 2 in
Length - 2-7/32 in
Size 2 in 2 in
Description 2" MYERS HUB 2" COMMERCIAL HUB
extra long description MYERS ST 6 CH MYERS 2 ZINC CONDUIT CRS-H CHB6 2 COMMERCIAL HUB
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 in Hub Size, 0.93 lb/EA Commercial Hub, CHB Model, Straight, Natural, Insulated, 2 in Connection Size, NPT Connection, 2 in Hub Size, 2-7/32 in Length, 3-3/64 in Diameter, 71 lb/100
Product Type CH Myers 2 Zinc Conduit Hub 2 Commercial Hub
Short Description 2" Hub, Natural, Zinc 2" Commercial Hub, Natural, Zinc
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Corrosion Resistant;Thinner and Lighter Weight Construction
Color/Finish Natural Natural
connection size - 2 in
Connection Type Threaded NPT
dimensions 3.2300 IN X 1.7400 IN X 3.2300 IN 2.2200 IN X 3.0500 IN X 3.0500 IN
Enclosure Type NEMA 2/3/3R/4/4X/12 Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
for use with Rigid and IMC Conduit Rigid and IMC Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 10 PK 10 PK
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
Made in USA yes yes
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number ST 6 CHB6
Model ST CHB
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Commercial hub
Weight 0.93 lb/EA 71 lb/100
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries Physical Protection of Conductors and Long Service Life of the Installation
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat