Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ST7 |
CHB7 |
Manufacturer Number |
ST 7 |
CHB7 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100092 |
00662277008242 |
Weight per package |
1.86 (lbs/each) |
0.43 (lbs/each) |
Description |
ST7 2-1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub Size, 1.86 LB/Ea
|
CHB7 2-1/2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2-1/2 In Connection Size, NPT Connection, 2-1/2 In Hub Size, 2-5/8 In Length, 3-9/16 In Diameter, 135 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.73 (Each) |
$62.24 (Each) |
Carton/Reel |
$343.64 (5 Each) |
$124.49 (2 Each) |
Standard Packaging/Reel |
$343.64 (5 Each) |
$746.93 (12 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner |
Shape |
Straight |
Straight |
|
Finish |
NICKEL CHROME PLATED |
Natural |
|
Diameter |
- |
3-9/16 in |
Hub Size |
2-1/2 in |
2-1/2 in |
Length |
- |
2-5/8 in |
Size |
2-1/2 in |
2-1/2 in |
|
Description |
2-1/2" MYERS HUB |
2-1/2" COMMERCIAL HUB |
extra long description |
MYERS ST 7 CH MYERS 2 1/2 ZINC COND |
CRS-H CHB7 2 1/2 COMMERCIAL HUB |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination. |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 in Hub Size, 1.86 lb/EA |
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2-1/2 in Connection Size, NPT Connection, 2-1/2 in Hub Size, 2-5/8 in Length, 3-9/16 in Diameter, 135 lb/100 |
Product Type |
CH Myers 2 1/2 Zinc Conduit Hub |
2 1/2 Commercial Hub |
Short Description |
2-1/2" Hub, Natural, Zinc |
3-1/2" Commercial Hub, Natural, Zinc |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Corrosion Resistant;Thinner and Lighter Weight Construction |
|
Color/Finish |
Natural |
Natural |
connection size |
- |
2-1/2 in |
Connection Type |
Threaded |
NPT |
dimensions |
3.7200 IN X 2.4700 IN X 3.7200 IN |
2.6300 IN X 3.5600 IN X 3.5600 IN |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2 |
for use with |
Rigid and IMC Conduit |
Rigid and IMC Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
5 PK |
2 PK |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
ST 7 |
CHB7 |
Model |
ST |
CHB |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Commercial hub |
|
Weight |
1.86 lb/EA |
135 lb/100 |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Physical Protection of Conductors and Long Service Life of the Installation |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL, cUL |