Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
ST7 |
ST7 |
Manufacturer Number |
ST 7 |
ST7 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Anchors & Anchor Kits
|
UNSPSC |
39121311 - Electrical fittings
|
27112404 - Anchor setting tools
|
UPC/EAN/GTIN |
00784731100092 |
00781002176206 |
Weight per package |
1.86 (lbs/each) |
0.35 (lbs/each) |
Description |
ST7 2-1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub Size, 1.86 LB/Ea
|
ST7 3/8''-16 Machine Screw Anchor Setting Tool
Anchor Setting Tool, 3/8 In. Size, MA7 Anchor Type
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.73 (Each) |
$17.42 (Each) |
Carton/Reel |
$343.64 (5 Each) |
$17.42 (1 Each) |
Standard Packaging/Reel |
$343.64 (5 Each) |
$17.42 (1 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
- |
Shape |
Straight |
- |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Hub Size |
2-1/2 in |
- |
Size |
2-1/2 in |
3/8 |
|
Description |
2-1/2" MYERS HUB |
3/8''-16 MACHINE SCREW ANCHOR SETTING TOOL |
extra long description |
MYERS ST 7 CH MYERS 2 1/2 ZINC COND |
DOTTIE ST7 3/8" Setting Tool for Ma |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 in Hub Size, 1.86 lb/EA |
Anchor Setting Tool, 3/8 in. Size, MA7 anchor type |
Product Type |
CH Myers 2 1/2 Zinc Conduit Hub |
3/8" Setting Tool For Machine Screw Anchors |
Short Description |
2-1/2" Hub, Natural, Zinc |
- |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Features: For Machine Screws Anchors |
|
Bolt Size |
- |
3/8 |
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
- |
dimensions |
3.7200 IN X 2.4700 IN X 3.7200 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
5 PK |
- |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
LH DOTTIE |
Manufacturers Part Number |
ST 7 |
- |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
ANCHORS & ANCHOR KITS |
Type |
Basic hub |
Anchor Setting Tool |
|
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Use with MA7 |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |