Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
ST8 |
ST8 |
Manufacturer Number |
ST 8 |
ST8 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Anchors & Anchor Kits
|
UNSPSC |
39121311 - Electrical fittings
|
27112404 - Anchor setting tools
|
UPC/EAN/GTIN |
00784731100108 |
00781002176251 |
Weight per package |
2.45 (lbs/each) |
0.4 (lbs/each) |
Description |
ST8 3" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.45 LB/Ea
|
ST8 1/2''-13 Machine Screw Anchor Setting Tool
Anchor Setting Tool, 1/2 In. Size, MA8 Anchor Type
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.30 (Each) |
$26.90 (Each) |
Carton/Reel |
$150.61 (2 Each) |
$26.90 (1 Each) |
Standard Packaging/Reel |
$150.61 (2 Each) |
$26.90 (1 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
- |
Shape |
Straight |
- |
|
|
Hub Size |
3 in |
- |
Size |
3 in |
1/2 |
|
Description |
3" MYERS HUB |
1/2''-13 MACHINE SCREW ANCHOR SETTING TOOL |
extra long description |
MYERS ST 8 CH MYERS 3 ZINC CONDUIT |
DOTTIE ST8 1/2" Setting Tool for Ma |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 in Hub Size, 2.45 lb/EA |
Anchor Setting Tool, 1/2 in. Size, MA8 anchor type |
Product Type |
CH Myers 3 Zinc Conduit Hub |
1/2" Setting Tool For Machine Screw Anchors |
Short Description |
Hub, Natural, Zinc, 2 PK |
- |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Features: For Machine Screws Anchors |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
- |
dimensions |
4.3700 IN X 2.4300 IN X 4.3700 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
2 PK |
- |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
LH DOTTIE |
Manufacturers Part Number |
ST 8 |
- |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
ANCHORS & ANCHOR KITS |
Type |
Basic hub |
Anchor Setting Tool |
|
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Use with MA8 |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |