Item Comparison: STL8, STL8

Item

STL8 - 8 Oz Can Thread Lube - Eaton

STL8
8 Oz Can Thread Lube

$75.53 Each

$377.65 (5 Each)

QTY:
Each
Add
STL8 - Thread Lube 8 0Z. - O-Z/Gedney

STL8
Thread Lube 8 0Z.

$81.17 Each

$81.17 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 414 7
Vendor Eaton O-Z/Gedney
Catalog Number STL8 STL8
Manufacturer Number STL8 STL-8
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Hazardous Location Fittings N/A
UNSPSC 39121431 - Cable gland connector 15121520 - General purpose lubricants
UPC/EAN/GTIN 00782274614250 00783126101997
Weight per package 0.61 (lbs/each) 0.65 (lbs/each)
Description STL8 8 Oz Can Thread Lube
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
STL8 Thread Lube 8 0Z.
Oz-Gedney Thread Lubricant, Size: 8 Oz, Can, Lubricant Type: Antigalling, -40 to 600 Deg F Working Temperature, For Use Between Any Threaded Joint to Help Prevent Seizing and Galling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.53 (Each) $81.17 (Each)
Carton/Reel $75.53 (1 Each) $81.17 (1 Each)
Standard Packaging/Reel $377.65 (5 Each) $81.17 (1 Each)
Base Type Lithium -
Color Amber -
Overall Length 2.5 in -
Size - 8
Description 8 OZ CAN THREAD LUBE THREAD LUBE 8 0Z.
extra long description CRS-H STL8 STEEL THRD LUBRICANT 8 O OZG STL-8 THREAD LUBE 8 0Z.
Features Crouse-Hinds series STL and HTL thread lubricants inhibit corrosion on any metal-to-metal joint of electrical equipment. The lubricant can be used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain. STL thread lubricant is for use on the joints of electrical apparatus and control enclosures. Our HTL high temperature lubricant is for use on the threaded joints of lighting fixtures and the enclosures of any heat-producing apparatus or control product. -
Long Description Thread Lubricant, 8 oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 in Overall Length, -20 to +300 °F, 0.61 lb OZ-Gedney Thread Lubricant, Size: 8 OZ, Can, Lubricant Type: Antigalling, -40 To 600 DEG F Working Temperature, For Use Between Any Threaded Joint To Help Prevent Seizing And Galling
Product Type Steel THRD Lubricant 8 Oz Can Thread Lube 8 0Z.
Short Description Thread Lubricant, 8 oz, Amber -
Special Features - Can be used between parts of dissimilar materials; Excellent adhesion qualities ; Inhibits corrosion and aids in preventing moisture from entering threaded joints; Maintains ground continuity; Available in squeeze tube or can with convenient brush in cap
Composition Highly Refined Base Oil (viscosity >20.5 CST @ 40°C) -
Container Capacity 8 oz -
Container Type Can -
dimensions 2.5000 IN X 2.5000 IN X 4.5000 IN -
Flash Point 227°C;441°F -
lubricant type - Antigalling
odor Bland -
Operating Temperature Range -20 to +300 °F -
package quantity 1 CT;5 PK -
Physical Form Grease -
specific gravity 0.89 -
Standards Met NEC 2008, Article 300.6 -
Brand EATON CROUSE-HINDS SERIES O-Z/GEDNEY
Manufacturers Part Number STL8 STL-8
Category Description HAZARDOUS LOCATION FITTINGS -
Type Thread Lubricant Thread Lubricant
Weight 0.61 lb -
Application Screw Thread For Use Between Any Threaded Joint To Help Prevent Seizing And Galling
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat