Item Comparison: T100M, T100M

Item

T100M - 1" Mall FM35 T Condulet - Appleton

T100M
1" Mall FM35 T Condulet

$37.10 Each

$556.50 (15 Each)

QTY:
Each
Add
T100M - 1" T FM5 Conduit Body - Eaton

T100M
1" T FM5 Conduit Body

$29.4026 Each

$294.03 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 63 378
Vendor Appleton Eaton
Catalog Number T100M T100M
Manufacturer Number T100-M T100M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381687355 00782274756257
Weight per package 2 (lbs/each) 1.71 (lbs/each)
Description T100M 1" Mall FM35 T Condulet
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, T Configuration, 7.13 In Length, 1.94 In Height, Threaded, 2 LB/Ea
T100M 1" T FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, T Configuration, 7.05 In Length, 1.8 In Width, 2.65 In Height, Threaded, 1.71 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.10 (Each) $29.40 (Each)
Carton/Reel $111.30 (3 Each) $294.03 (10 Each)
Standard Packaging/Reel $556.50 (15 Each) $294.03 (10 Each)
connection Tapered Female Threaded -
Hub Location Tee Side Tee Side
Number of Hubs 3 3
Shape T T
Finish Zinc Electroplated Electrogalvanized with Aluminum Acrylic Paint
Height 1.94 in 2.65 in
Hub Size 1 1 in
Length 7.13 in 7.05 in
Width - 1.8 in
Description 1" MALL FM35 T CONDULET 1" T FM5 CONDUIT BODY
extra long description APP T100-M 1 FORM 35 TYPE T THR U CRS-H T100M 1 FORM 5 T COND BODY MA
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1 in Hub Size, Tee Side Hub Location, T Configuration, 7.13 in Length, 1.94 in Height, Threaded, 2 lb/EA Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1 in Hub Size, Tee Side Hub Location, T Configuration, 7.05 in Length, 1.8 in Width, 2.65 in Height, Threaded, 1.71 lb/EA
Product Type 1 Form 35 Type T THR U 1 Form 5 T Cond Body Malleable
Short Description Conduit Outlet Body, 1 in, T Shape Form 35 Body, Steel Conduit Body, 1 in, T Shape Form 5 Body, Steel
Special Features Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type Form 35 Form 5
Cable Entry Type Side Side
Connection Type Threaded Threaded
dimensions - 7.0500 IN X 1.8000 IN X 2.6500 IN
for use with Rigid Steel;Rigid Aluminum and IMC Conduit Rigid Conduit
Form 35 Form 5
Mounting Type Threaded Threaded
package quantity 3 CT;15 PK 10 CT
Standards Met Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number T100-M T100M
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Type T Conduit Outlet Body Conduit outlet body
Trade Size 1 in 1 in
Weight 2 lb/EA 1.71 lb/EA
Application Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration T T
Enclosure - Condulet
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat