Item Comparison: T101, 1101

Item

T101 - 40A 120V SPST Metal Indoor Time Clock - Intermatic

T101
40A 120V SPST Metal Indoor Time Clock

$138.88 Each

$1,666.56 (12 Each)

QTY:
Each
Add
1101 - 40A 120V SPST Metal Indoor Time Clock - Nsi

1101
40A 120V SPST Metal Indoor Time Clock

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 187 6
Vendor Intermatic Nsi
Catalog Number T101 1101
Manufacturer Number T101 1101
Category Timer Controls - Electromechanical Time Switche Timer Controls - Electromechanical Time Switche
Classification Time Clocks Time Clocks
UNSPSC N/A 39121523 - Timer controls
UPC/EAN/GTIN 00078275000018 00786261100115
Weight per package 2.754 (lbs/each) 2.4 (lbs/each)
Description T101 40A 120V SPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.5999 LB
1101 40A 120V SPST Metal Indoor Time Clock
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosur
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $138.88 (Each) $0.00 (Each)
Carton/Reel $138.88 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,666.56 (12 Each) $0.00 (12 Each)
amperage rating 40 -
connection Teeter Type -
Current Rating 40 A -
Phase - 1 in
Poles 1 1 IN
Voltage Rating 125 -
Wattage 3 -
Size 5 x 3 x 7-3/4 in;12.70 x 7.62 x 19.69 cm L=4.687 - H=7.937 - W=2.937 IN
Description 40A 120V SPST METAL INDOOR TIME CLOCK 40A 120V SPST METAL INDOOR TIME CLOCK
extra long description INT-MAT T101 24-Hour Mechanical Tim NSI 1101 24 Hour Time Switch 40A 12
Features The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A. -
Long Description Metal Indoor Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 x 3 x 7-3/4 in Size, 2.5999 lb 24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosur
Product Type Metal Indoor Time Clock 24 Hour Time Switch 40A 120V SPST Ind
Short Description 40A 120V Time Clock -
Special Features Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
action SPST MAGNETIC
Base - Screw
Connection Type Teeter -
Contact Configuration 1 NO -
Contact Form 1 NO -
Contact Rating 40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) 120 VAC
Maximum Operating Temperature +130 °F;+54 °C -
Maximum Time Setting 24 h -
Minimum Operating Temperature -40 °F;-40 °C -
motor power 2 HP @ 120 VAC, 5 HP @ 240 VAC -
Number of Pins - 12 Pair
Standards Met CCSAUS Certified;HVACR -
Time Setting Mode 24 h -
Timing Range 24 TFKUVA10
Brand Intermatic Inc. NSi
Manufacturers Part Number T101 1101
sub brand - TORK Mechanical Time Controls
Category Description TIME CLOCKS TIME CLOCKS
Type Electromechanical 24 Hour Time Switch
Weight 2.5999 lb -
Application Commercial;Industrial;Residential;Outdoor;HVACR Lighting-Pumps-Signs-Air Conditioning-Watr Heaters-Fan Control
Enclosure NEMA 1 NEMA 1 Metal Indoor
environmental conditions - -40 to 165 F
Frequency Rating 60 60 Hz
Mounting WALL MOUNT Screw Mount
Operating Temperature -40 to +130 DEG F, -40 to +54 DEG C -40 to 165 F
standard cCSAus Certified, HVACR UL-CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat