Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
T20P11S50AEE |
T20P11S5016 |
Manufacturer Number |
T20P11S50AEE |
T20P11S5016 |
Category |
Unassigned
|
Unassigned
|
Classification |
1 Phase Transformers
|
1 Phase Transformers
|
UNSPSC |
39121029 - Isolation transformer
|
39121029 - Isolation transformer
|
UPC/EAN/GTIN |
00786680109584 |
00786680147647 |
Weight per package |
396 (lbs/each) |
408 (lbs/each) |
Description |
T20P11S50AEE 50KVA XFMR 1PH 240X480-120/240
Purge-Dry Type Distribution Vent. Transformer, DS-3, Single-Phase, Prim. Voltage: 240 X 480V, Taps: 1 At +5% Fcan, 2 At -5% FCBN X 2 At +2.5% Fcan, 4 At -2.5% FCBN, Sec. Voltage: 120/240V, 150°C, 50 Kva, Al Windings, FR843, 3XA, 60 HZ, Nema
|
T20P11S5016 50KVA Ventd XFMR DOE2016 Eff 1PH 240X480-120/240 1
Eaton General Purpose Ventilated Transformer, Nema 2, FR843A, 60 HZ, 50 Kva, Single-Phase, 240X480V, 120/240 V, Nema ST-20, 1 At +5%, 2 At -5% X 2 At +2.5%, 4 At -2.5%, 50 Kva, 240 X 480 Vac-120/240 V, 3XA, Doe 2016
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4,345.73 (Each) |
$2,711.71 (Each) |
Carton/Reel |
$4,345.73 (1 Each) |
$2,711.71 (1 Each) |
Standard Packaging/Reel |
$4,345.73 (1 Each) |
$2,711.71 (1 Each) |
|
Number of Phases |
- |
Single-phase |
|
Height |
38.7 IN |
- |
Length |
34.38 IN |
- |
Width |
23.51 IN |
- |
|
Description |
50KVA XFMR 1PH 240X480-120/240 |
50KVA VENTD XFMR DOE2016 EFF 1PH 240X480-120/240 1 |
extra long description |
ETN T20P11S50AEE Eaton General purp |
ETN T20P11S5016 50KVA 1PH 240X480-1 |
Features |
- |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Long Description |
PURGE-Dry type distribution vent. transformer, DS-3, Single-phase, Prim. voltage: 240 x 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN x 2 at +2.5% FCAN, 4 at -2.5% FCBN, Sec. voltage: 120/240V, 150°C, 50 kVA, Al windings, FR843, 3XA, 60 Hz, NEMA |
Eaton General purpose ventilated transformer, NEMA 2, FR843A, 60 Hz, 50 kVA, Single-phase, 240X480V, 120/240 V, NEMA ST-20, 1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%, 50 kVA, 240 X 480 Vac-120/240 V, 3XA, DOE 2016 |
Product Type |
Eaton General Purpose Ventilated Transformer |
50KVA 1PH 240X480-120/240 150C |
Special Features |
- |
Fungus-resistent varnished core and coil |
|
design |
DS-3 |
- |
dimensions |
- |
24.3800 IN X 23.5100 IN X 38.7000 IN |
Efficiency |
- |
10 CFR Part 431-2016 (DOE 2016) |
Insulation Class |
- |
220 °C |
kva rating |
- |
50 kVA |
Primary Voltage |
240 x 480V |
240 V, 480 V |
Secondary Voltage |
120/240V |
120/240 V |
Tap Size |
- |
1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5% |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
T20P11S50AEE |
T20P11S5016 |
|
Category Description |
1 PHASE TRANSFORMERS |
1 PHASE TRANSFORMERS |
Type |
Dry type distribution, ventilated transformer |
Ventilated transformer |
|
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
Enclosure |
NEMA 2 |
- |
Frequency Rating |
60 Hz |
60 Hz |
Mounting |
- |
Floor or wall, upright only |
standard |
UL Listed |
OSHPD Certified,UL Listed,DOE2016 Efficient |
Temperature Rating |
150°C |
150 °C rise |