Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
T25 |
T25 |
Manufacturer Number |
T25 |
T-25 |
Category |
Unilets) -
Alum
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Plug Fuses
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121605 - Plug fuses
|
UPC/EAN/GTIN |
00784564140425 |
00051712101233 |
Weight per package |
0.36 (lbs/each) |
0.05 (lbs/each) |
Description |
T25 3/4" Alu T SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted, 3/4 In Trade Size, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.4 In Length, 1.64 In Width, 0.36 LB/Ea
|
T25 25A 125V TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 25 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.22 (Each) |
$16.60 (Each) |
Carton/Reel |
$122.18 (10 Each) |
$66.40 (4 Each) |
Standard Packaging/Reel |
$610.92 (50 Each) |
$66.40 (4 Each) |
|
amperage rating |
- |
25 |
connection |
Threaded / Set Screw |
- |
interrupt rating |
- |
10 |
Material |
- |
Brass Threads, Plastic Body |
Voltage Rating |
- |
125 V |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
- |
|
Height |
1.64 |
- |
Hub Size |
3/4 in |
- |
Length |
5.40 |
- |
Width |
1.64 in |
- |
|
Description |
3/4" ALU T SR5 CONDUIT BODY |
25A 125V TD EDISON BASE PLUG FUSE |
extra long description |
MIDWEST T25 3/4 RGD T COND BODY AL |
BUSS T-25 FUSETRON DUAL ELEMENT FUS |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
-Pending Description- |
Long Description |
Conduit Outlet Body, Epoxy Powder Painted, 3/4 in Trade Size, 7.3 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 5.4 in Length, 1.64 in Width, 0.36 lb/EA |
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 25 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base |
Product Type |
3/4 RGD T Cond Body Al |
Fusetron Dual Element Fuse Type T |
Short Description |
Conduit Outlet Body, 3/4 in, T Shape Series 5 Body, Aluminum |
- |
Special Features |
Corrosion Resistant |
Heavy-duty |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
5.4000 IN X 1.5300 IN X 1.6400 IN |
2.3800 IN X 2.2500 IN X 1.2500 IN |
element |
- |
Dual |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid Conduit Body |
- |
Form |
Series 5 |
- |
includes |
Stainless Steel Screw |
- |
package quantity |
50 PK |
- |
Standards Met |
UL Listed;cUL Listed |
- |
type of indicators |
- |
Non-Indicating |
|
|
Brand |
Cooper Crouse-Hinds |
Eaton |
Manufacturers Part Number |
T25 |
T-25 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
PLUG FUSES |
Type |
Conduit outlet body |
Plug Fuse |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Capacity |
7.3 cu.in |
- |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
Threaded |
standard |
UL, cUL |
Contact factory |