Item Comparison: T50M, T50M

Item

T50M - 1/2" Mall FM35 T Condulet - Appleton

T50M
1/2" Mall FM35 T Condulet

$20.61 Each

$515.25 (25 Each)

QTY:
Each
Add
T50M - 1/2" T FM5 Conduit Body - Eaton

T50M
1/2" T FM5 Conduit Body

$16.3348 Each

$163.35 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9 199
Vendor Appleton Eaton
Catalog Number T50M T50M
Manufacturer Number T50-M T50M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381686853 00782274756233
Weight per package 0.96 (lbs/each) 1.06 (lbs/each)
Description T50M 1/2" Mall FM35 T Condulet
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Height: 1-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: Ul 5
T50M 1/2" T FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1/2 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1/2 In Hub Size, Tee Side Hub Location, T Configuration, 5.38 In Length, 1.34 In Width, 2.05 In Height, Threaded, 1.06 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.61 (Each) $16.33 (Each)
Carton/Reel $103.05 (5 Each) $163.35 (10 Each)
Standard Packaging/Reel $515.25 (25 Each) $163.35 (10 Each)
connection Tapered Female Threaded -
Hub Location - Tee Side
Number of Hubs - 3
Shape - T
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) Electrogalvanized with Aluminum Acrylic Paint
Height 1-1/2 2.05 in
Hub Size 1/2 1/2 in
Length - 5.38 in
Width - 1.34 in
Description 1/2" MALL FM35 T CONDULET 1/2" T FM5 CONDUIT BODY
extra long description APP T50-M 1/2 FORM 35 TYPE T THR CRS-H T50M 1/2 FORM 5 T COND BODY M
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Form 35 UNILETS Type T Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Height: 1-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: UL 5 Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1/2 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1/2 in Hub Size, Tee Side Hub Location, T Configuration, 5.38 in Length, 1.34 in Width, 2.05 in Height, Threaded, 1.06 lb/EA
Product Type 1/2 Form 35 Type T THR 1/2 Form 5 T Cond Body Malleable
Short Description - Conduit Body, 1/2 in, T Shape Form 5 Body, Steel
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type - Form 5
Cable Entry Type - Side
Connection Type - Threaded
dimensions - 5.3800 IN X 1.3400 IN X 2.0500 IN
for use with - Rigid Conduit
Form 35 Form 5
Mounting Type - Threaded
package quantity - 10 CT
Standards Met - Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number T50-M T50M
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Type T Conduit Outlet Body Conduit outlet body
Trade Size - 1/2 in
Weight - 1.06 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration - T
Enclosure - Condulet
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat