Item Comparison: T65, 12846

Item

T65 - 2" Alu T SR5 Conduit Body - Eaton

T65
2" Alu T SR5 Conduit Body

$47.038 Each

$94.08 (2 Each)

QTY:
Each
Add
12846 - 2IN T Cover & Gasket - Mulberry

12846
2IN T Cover & Gasket

$50.03 Each

$50.03 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 380 0
Vendor Eaton Mulberry
Catalog Number T65 12846
Manufacturer Number T65 12846
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140463 00095327128469
Weight per package 1.83 (lbs/each) 0
Description T65 2" Alu T SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, 2"
12846 2IN T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.04 (Each) $50.03 (Each)
Carton/Reel $94.08 (2 Each) $50.03 (1 Each)
Standard Packaging/Reel $94.08 (2 Each) $50.03 (1 Each)
connection Threaded / Set Screw -
Color Gray -
Finish Epoxy Powder Coat Smooth, Corrosion-Resistant Electrostatic Powder Coated
Height 3.41 -
Hub Size 2 in 2
Length 10.71 -
Width 3.10 -
Description 2" ALU T SR5 CONDUIT BODY 2IN T COVER & GASKET
extra long description MIDWEST T65 2 RGD T COND BODY AL MULB 12846 2" T THR KIT/STL CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, T shape, 2" Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 2 RGD T Cond Body Al 2" T THR Kit/STL CVR
Special Features Corrosion Resistant All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
dimensions 10.7100 IN X 3.1000 IN X 3.4100 IN -
Form Series 5 -
Brand EATON CROUSE-HINDS SERIES
Manufacturers Part Number - 12846
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type T, Threaded
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat